Shop All Carbide Thread Mills
G.W. Schultz Tool
Thread Mill, 3/8", Overall 2.500" L
Mfr # TM-3/8
Zoro # G3036052
product price: $67.99
/ea
$67.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Solid Carbide
- Overall Length 2.500 in
- Thread Type Metric
- Shank Dia. 0.375 in
- Thread Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.W. Schultz Tool
- MFR # TM-3/8
- Zoro # G3036052
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 2.500 in |
Shank Dia. | 0.375 in |
Thread Size | 3/8 in |
Length of Cut | 0.000 in |
Size | 3/8" |
Neck Dia. | 0.375 in |
Cutting Dia. | 0.375" |
Details
Item | Thread Mill |
Type | Solid Carbide |
Thread Type | Metric |
End Mill Material | Carbide |
Pitch | 14 to 40 TPI |
Flutes | 4 |
For Use With | Cnc Machines |
Min. Bore | 0.250" |
Application | For Thread Milling |
Finish | Uncoated |
Nomenclature | TM |
Description
Thread Mill
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Tungsten Carbide Scriber (TS810)
- PROTO 3/4 in Drive, 1-5/16 in 6 pt SAE Socket, 6 Points (J07521L)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 10.80mm (C74055)
- DEWALT One Touch Tool Box, Black, 24 in W x 11 in D x 11 in H (DWST24082)
- HARVEY TOOL Combination Drill/Thread Mill, 0.1200", Number of Flutes: 3 (820634)
- INTERNAL TOOL A 2.28Mm X 8Mm Threading Tool (30-1815)
- HOUGEN Carbide Inserts Wear Resistent, 10 pack (05779)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Int/Ext, SC, TiALN, 1/2, 12-32 TPI (SPTM372LA)
- HARVEY TOOL Thread Milling Cutters - Single Form, 0.0980", Thread Size: 6 (930320-C6)
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads, 0.1800" (54250-C3)
- GARANT Master TM UNF Thread Mill, 7/16-20 Thread Size, TiAlN Coated (139727 7/16-20)
- G.W. Schultz Tool Threading & Turning Tools