Shop All Square End Mills
G.W. Schultz Tool
Square End Mill, Unfinished, 1.5"L, Carbide
Mfr # RFAXLSU31000
Zoro # G3035632
product price: $362.99
/ea
Free Shipping & Returns
$362.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 1.0000"
- End Mill Material Carbide
- Number of Flutes 3
- Length of Cut 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.W. Schultz Tool
- MFR # RFAXLSU31000
- Zoro # G3035632
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 1.0000" |
Length of Cut | 1 1/4 in |
Shank Dia. | 1 in |
Overall Length | 1 1/2 in |
Neck Length | 4 1/2 in |
Milling Dia. | 1 in |
Description
Square End Mill, 1 in Milling Dia., Bright (Uncoated), Straight, Length of Cut 1 1/4 in, Overall Length 1 1/2 in, Shank Dia. 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Straight Flute Hand Tap, Bottoming, 4 (19907)
- KESON Measuring Wheel, Pro, 4 Ft, Solid, 99,999 Ft (MP415)
- KIPP Palm Grip, DIN 6335, D=M10 D1= 50 H=34, Style D, Tapped and Drilled, Stainless Steel Polished (K0146.4050102)
- VEGA Torx Tamper 40 Insert Bit x 1 (125TT40A)
- G.W. SCHULTZ TOOL End Mill, Uncoated, 0.187" Shank dia. (ART30187-01)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 3/4 x 1-1/2, Number of Flutes: 4 (CCMG-2424-ALTIN)
- MICRO 100 Square End Mill, 5/8" Cut Length, nACRo (MEF-078-650K)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 0.2500" (1/4), Material - Machining: Carbide (826416)
- MICRO 100 End Mill, 3 Flute, Square, 0.0200" Cutter dia, Overall Length: 1-1/2" (MEF-020-030-3)
- HARVEY TOOL End Mill for Exotic Alloys - Square, 0.0200" (967020-C6)
- YG-1 TOOL CO Square End Mill, Single End, 1-3/4", Cobalt (04468)
- G.W. Schultz Tool End Mills