Shop All Square End Mills
G.W. Schultz Tool
Square End Mill, Unfinished, 1.5"L, Carbide
Mfr # RFAS31000
Zoro # G3035413
product price: $240.99
/ea
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 1.0000"
- End Mill Material Carbide
- Number of Flutes 3
- Length of Cut 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.W. Schultz Tool
- MFR # RFAS31000
- Zoro # G3035413
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 1.0000" |
Length of Cut | 1 1/4 in |
Shank Dia. | 1 in |
Overall Length | 1 1/2 in |
Milling Dia. | 1 in |
Neck Length | 1 1/8 in |
Description
Square End Mill, 1 in Milling Dia., Bright (Uncoated), Straight, Length of Cut 1 1/4 in, Overall Length 1 1/2 in, Shank Dia. 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 1.7/8 6 Point 72mm 1 Sq. Drive (8400A-1.7/8)
- HANSON High Carbon Steel Machine Screw Thread Metric Plug Tap 10mm -1.00 (8338)
- FIELD TOOL SUPPLY CO Severance HSS 6 Flute Chatterless„¢ Countersink 3/8" Dia. - 90 Degree (6802414)
- URREA Full polished 12-pt 15° box-end wrench, 1-1/16" x 1-1/8" openign size (1150)
- G.W. SCHULTZ TOOL End Mill, Uncoated, 0.187" Shank dia. (ART30187-01)
- WIDIA Square End Mill, WS15PE Grade, Carbide (5V1E10004ST)
- HARVEY TOOL End Mill for Plastics - Single Flute - Square, 0.1250" (1/8) (52508-C4)
- WIDIA End Mill, 0.1250 in. Milling Dia., I2S (I2S0125T050R)
- MELIN TOOL CO Gnrl Purpose End Mill, Crbide, Sqr, 3/8x5/8, End Mill Style: Square (AMGS-1212-ALTIN)
- YG-1 TOOL CO Square End Mill, Single End, 1/2", HSS (09071)
- YG-1 TOOL CO Keyway End Mill, Single End, HSS, 1/8 (14039)
- G.W. Schultz Tool End Mills