Shop All Square End Mills
G.W. Schultz Tool
Square End Mill, Unfinished, 1.5"L, Carbide
Mfr # RFAS30250
Zoro # G3035440
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 0.2500"
- End Mill Material Carbide
- Number of Flutes 3
- Length of Cut 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.W. Schultz Tool
- MFR # RFAS30250
- Zoro # G3035440
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 0.2500" |
Length of Cut | 3/8 in |
Shank Dia. | 1/4 in |
Overall Length | 1 1/2 in |
Neck Length | 1 1/8 in |
Milling Dia. | 1/4 in |
Description
Square End Mill, 1/4 in Milling Dia., Bright (Uncoated), Straight, Length of Cut 3/8 in, Overall Length 1 1/2 in, Shank Dia. 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT TOOLS Elevator Conduit Cart with Casters (513)
- BSC PREFERRED SPS-92 Duratip Safety Utility Blades, 100PK (H-838B)
- SUPERCUT 111-inch x 0.1875-inch x 0.025 x 10 TPI Carbon Tool Steel Blade (444339)
- WILLIAMS Aviation Snip, Long Straight, 11-3/8" (28221)
- G.W. SCHULTZ TOOL End Mill, Uncoated, 0.187" Shank dia. (ART30187-01)
- MICRO 100 End Mill, 3 Flute, Square, 0.0625" (1/16) Cutter dia, Finish: NACRO (MEF-062-350-3K)
- ZORO SELECT End Mill, nACRo, 0.500" Shank dia., Carbide (119347)
- MELIN TOOL CO Gnrl Purpose End Mill, Sqr, HSS, 11/32x9/16 (B-1211)
- ZORO SELECT End Mill, 1/8 in.4 Flutes, MLT (284-000063)
- YG-1 TOOL CO Sq. End Mill, Single End, HSS, 3/8 (01055HC)
- NACHI 4FL HSCO SINGLE END CENTER CUTTING MILL (1042370)
- G.W. Schultz Tool End Mills