Shop All Square End Mills
G.W. Schultz Tool
Square End Mill, Unfinished, 1.5"L, Carbide
Mfr # RFALSU30375
Zoro # G3035538
product price: $49.19
/ea
$49.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 0.3750"
- End Mill Material Carbide
- Number of Flutes 3
- Length of Cut 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.W. Schultz Tool
- MFR # RFALSU30375
- Zoro # G3035538
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 0.3750" |
Length of Cut | 1/2 in |
Shank Dia. | 3/8 in |
Overall Length | 1 1/2 in |
Neck Length | 2 1/8 in |
Milling Dia. | 3/8 in |
Description
Square End Mill, 3/8 in Milling Dia., Bright (Uncoated), Straight, Length of Cut 1/2 in, Overall Length 1 1/2 in, Shank Dia. 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Soft Touch Universal Ball Knob, 1/4", 5/16", M6, M8 Thread Size, 1-1/2" Dia., Blind Tap (GN4X-5X-B4--S--)
- WESTWARD 118 Degree HSS Jobber Drill Set, 29-Piece (4UM92)
- J.W. WINCO GN6336.5-ST-40-5/16X18-24 Hand Knob (6336.5-ST-40-5/16X18-24)
- RIDGID Rolls, PK5 (33965)
- G.W. SCHULTZ TOOL End Mill, Uncoated, 0.187" Shank dia. (ART30187-01)
- MELIN TOOL CO Gnrl Purpose End Mill, Crbide, Sqr, 2mmx9mm, Finish: AlTiN (CCMG-M3M2-ALTIN)
- MELIN TOOL CO Gnrl Purpose End Mill, Sqr, HSS, 9/64x7/16", Shank Dia.: 3/8" (DD-1204-1/2)
- QUALTECH Square End Mill, Center Cutting Single End, 916 Diameter Cutter, 318 Overall Length, 118 Max (DWCTXL320)
- YG-1 TOOL CO Square End Mill, Single End, 3/8", HSS (05055)
- YG-1 TOOL CO Square End Mill, Single End, 1-1/4", HSS (04196)
- YG-1 TOOL CO Sq. End Mill, Single End, HSS, 3/4 (60358)
- G.W. Schultz Tool End Mills