Shop All Square End Mills
G.W. Schultz Tool
End Mill, Uncoated, 0.750" Shank dia.
Mfr # RFASU30750
Zoro # G3029579
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 0.7500"
- End Mill Material Carbide
- Number of Flutes 3
- Length of Cut 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.W. Schultz Tool
- MFR # RFASU30750
- Zoro # G3029579
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 0.7500" |
Length of Cut | 1 in |
Shank Dia. | 3/4 in |
Overall Length | 4 in |
Milling Dia. | 3/4 in |
Neck Length | 1 5/8 in |
Corner Radius | 0.000 in |
Description
Square End Mill, 3/4 in Milling Dia., Bright (Uncoated), Straight, Length of Cut 1 in, Overall Length 4 in, Shank Dia. 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Motor, 120V/60HZ/250W (CP-50-04)
- CRAFTSMAN Impact Screwdriving Set 20 pieces (CMAF1320)
- WERA Ratcheting Wrench, Head Size 17mm (05073277001)
- CLE-LINE Straight Flute Hand Tap, Plug, 4 (C63218)
- G.W. SCHULTZ TOOL End Mill, Uncoated, 0.187" Shank dia. (ART30187-01)
- MELIN TOOL CO Mill, Back Chamfer, 1F, Square, 1/4" x .101, Number of Flutes: 1 (BCL-1/4)
- WIDIA End Mill, AlTiN, 0.5000 in Millng Dia, 4V05 (4V6513015SW)
- WIDIA Sq. End Mill, Single End, Carb, 1/2 (I4S0500W200L)
- WIDIA End Mill, 0.2500 in. Milling Dia., 5A02 (5A0207002)
- WIDIA End Mill, 0.7500 in. Milling Dia., I4S (I4S0750T150R)
- ZORO SELECT End Mill, 5/8 in.4 Flutes, TiCN (206-001225)
- G.W. Schultz Tool End Mills