Shop All Square End Mills
G.W. Schultz Tool
End Mill, Uncoated, 0.750" Shank dia.
Mfr # RFAS30750
Zoro # G3029131
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 0.7500"
- End Mill Material Carbide
- Number of Flutes 3
- Length of Cut 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.W. Schultz Tool
- MFR # RFAS30750
- Zoro # G3029131
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 0.7500" |
Length of Cut | 1 in |
Shank Dia. | 3/4 in |
Overall Length | 4 in |
Milling Dia. | 3/4 in |
Corner Radius | 0.000 in |
Description
Square End Mill, 3/4 in Milling Dia., Bright (Uncoated), Straight, Length of Cut 1 in, Overall Length 4 in, Shank Dia. 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Forstner Bit, 1In (FB016)
- EAZYPOWER 73628 Flex-A-Bit Plus 18-Inch Industrial 1/4-Inch Hex Bit Kit (73628)
- CHANNELLOCK 8 1/4 in Wire Stripper 22 to 10 AWG (908)
- SHURTAPE Masking Tape, Natural, 48mm x 55m, PK24 (CP 083)
- G.W. SCHULTZ TOOL End Mill, Uncoated, 0.187" Shank dia. (ART30187-01)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 8mm x 20mm, Milling Dia.: 8 mm (CCMG-M8M8)
- OSG Carbide End Mill, 1/2 in. dia, 1 in. Cut L (HP460-5000)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End Mill Cleveland HG-4MC Bright 10mmx3/8x1x2-11/16 (C75098)
- YG-1 TOOL CO Square End Mill, Single End, 3/8", HSS (02055)
- HARVEY TOOL End Mill for Aluminum Alloys - Square, 0.2500" (1/4) (858616)
- CLEVELAND 2-Flute Cobalt 8% Square Single-End CenterCut Finisher CTD HGC-2 Bright 5/8x1/2x1-1/8x3-3/8 (C75134)
- G.W. Schultz Tool Square End Mills