Shop All Square End Mills
G.W. Schultz Tool
End Mill, Uncoated, 0.750" Shank dia.
Mfr # RFA30750
Zoro # G3029299
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 0.7500"
- End Mill Material Carbide
- Number of Flutes 3
- Length of Cut 1 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.W. Schultz Tool
- MFR # RFA30750
- Zoro # G3029299
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 0.7500" |
Length of Cut | 1 5/8 in |
Shank Dia. | 3/4 in |
Overall Length | 4 in |
Milling Dia. | 3/4 in |
Corner Radius | 0.000 in |
Description
Square End Mill, 3/4 in Milling Dia., Bright (Uncoated), Straight, Length of Cut 1 5/8 in, Overall Length 4 in, Shank Dia. 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Plus, 0.713 In, Black (911171300)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (PZ1222X-5PK)
- MAYHEW 61811 6-Piece Alignment Punch Set (61811)
- MAYHEW PRY BAR ROLLING HEAD REG 18" 483 (MY40102)
- G.W. SCHULTZ TOOL End Mill, Uncoated, 0.187" Shank dia. (ART30187-01)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 1/4 x 1-1/2, Overall Length: 4" (CCMG-808-E-ALTIN)
- MELIN TOOL CO End Mill, Hss, GP, Square, 13.5mm x 1-3/8 (CCP-16M13.5)
- M.A. FORD End Mill, 4.00mm Dia, 11.00mm Cut, Carbide (17815700A)
- M.A. FORD End Mill, 1/8" Dia, 3/8" Cut, Carbide (11112500)
- CLEVELAND 4-Flute PM+™ HSS-E Square CC Single Finishing End Mill Cleveland PM-4-TC TiCN 3/4x3/4x3/4x3 (C31948)
- YG-1 TOOL CO Square End Mill, Single End, 3/4", HSS (04110)
- G.W. Schultz Tool Square End Mills