Shop All Square End Mills
G.W. Schultz Tool
End Mill, Uncoated, 0.625" Shank dia.
Mfr # RFASU30625
Zoro # G3029518
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 0.6250"
- End Mill Material Carbide
- Number of Flutes 3
- Length of Cut 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.W. Schultz Tool
- MFR # RFASU30625
- Zoro # G3029518
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 0.6250" |
Length of Cut | 3/4 in |
Shank Dia. | 5/8 in |
Overall Length | 3 1/2 in |
Corner Radius | 0.000 in |
Milling Dia. | 5/8 in |
Neck Length | 1 5/8 in |
Description
Square End Mill, 5/8 in Milling Dia., Bright (Uncoated), Straight, Length of Cut 3/4 in, Overall Length 3 1/2 in, Shank Dia. 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Production Screwdriver, Adjustable Torque (ES60P)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2012PP)
- BUCK BROTHERS 3 Piece Comfort Grip Wood Chisel Set –½”, ¾”, 1” (74730)
- PROTO 3/8 in Drive, 11mm Triple Square Metric Socket, 12 Points (J5211M)
- G.W. SCHULTZ TOOL End Mill, Uncoated, 0.187" Shank dia. (ART30187-01)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 0.1250" (1/8) (60308)
- MELIN TOOL CO Gnrl Purpose End Mill, Carbide, Sqr, 1/8x1", Number of Flutes: 3 (EMG-404-E-ALTIN)
- MICRO 100 Square End Mill, 3/4" Cut L, Unfinished (MEF-093-750)
- MICRO 100 End Mill, 3 Flute, Square, 0.0450" Cutter dia, Finish: NACRO (MEF-045-250-3K)
- WIDIA End Mill, 0.2500 in. Milling Dia., I4S (I4S0250T075R)
- WIDIA Square End Mill, Carbide (I3S0125T025R)
- G.W. Schultz Tool Square End Mills