Shop All Square End Mills
G.W. Schultz Tool
End Mill, Uncoated, 0.625" Shank dia.
Mfr # RFAL30625
Zoro # G3029402
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 0.6250"
- End Mill Material Carbide
- Number of Flutes 3
- Length of Cut 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.W. Schultz Tool
- MFR # RFAL30625
- Zoro # G3029402
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 0.6250" |
Length of Cut | 2 1/2 in |
Shank Dia. | 5/8 in |
Overall Length | 5 in |
Milling Dia. | 5/8 in |
Corner Radius | 0.000 in |
Description
Square End Mill, 5/8 in Milling Dia., Bright (Uncoated), Straight, Length of Cut 2 1/2 in, Overall Length 5 in, Shank Dia. 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODOWL Nail Chipper Tri-Cut Auger 18" x 1-3/8" (03818)
- DYNAMIC Tools 1/2" Drive Metric Hex Head, 12mm Bit Std Length, Chrome Socket (D013012)
- DRILL AMERICA 47/64" Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO47/64)
- DRILL AMERICA 1-5/32" Reduced Shank HSS Drill Bit 1/2" Shank, Drill Bit Finish: Black Oxide (DWDRSD1-5/32)
- G.W. SCHULTZ TOOL End Mill, Uncoated, 0.187" Shank dia. (ART30187-01)
- YG-1 TOOL CO Square End Mill, Single End, 1/4", HSS (17047)
- WIDIA End Mill, AlTiN, 0.3750 in Millng Dia, 4V05 (4V0510004ST)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 3/32" x 3/8, Shank Dia.: 1/8" (CCMG-403-NC)
- M.A. FORD End Mill, 1/4" Dia, 1/2" Cut, Carbide (13825001)
- CLEVELAND 2-Flute HSS Square Single End Mill Cleveland HG-2-TN TiN 1-1/8"x7/8"x1-5/8"x4-1/8" (C33793)
- WIDIA End Mill, 0.1875 in. Milling Dia., I4S (I4S0187T112L)
- G.W. Schultz Tool End Mills