Shop All Square End Mills
G.W. Schultz Tool
End Mill, Uncoated, 0.625" Shank dia.
Mfr # RFA30625
Zoro # G3029308
product price: $94.19
/ea
Free Shipping & Returns
$94.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 0.6250"
- End Mill Material Carbide
- Number of Flutes 3
- Length of Cut 1 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.W. Schultz Tool
- MFR # RFA30625
- Zoro # G3029308
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 0.6250" |
Length of Cut | 1 5/8 in |
Shank Dia. | 5/8 in |
Overall Length | 3 1/2 in |
Corner Radius | 0.000 in |
Milling Dia. | 5/8 in |
Description
Square End Mill, 5/8 in Milling Dia., Bright (Uncoated), Straight, Length of Cut 1 5/8 in, Overall Length 3 1/2 in, Shank Dia. 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICHIGAN DRILL 13 COBALT 1/4-28 THREADED SHANK 135° SPLIT POINT SHORT THREADED SHANK ADAPTER DRILL (603C 13)
- HYDE Gasket Scraper, 1", Chrome Vanadium Steel (08010)
- KLEIN TOOLS SAE T-Handle Hex Key, 1/4" Tip Size (JTH9E13)
- WERA Insulated Slotted Screwdriver 5/32 in Round (05022731001)
- G.W. SCHULTZ TOOL End Mill, Uncoated, 0.187" Shank dia. (ART30187-01)
- MICRO 100 Square End Mill, 1/64" Cut L, Unfinished (MEF-031-047K)
- ZORO SELECT End Mill, Uncoated, 0.250" Shank dia. (AST30250-00)
- MICRO 100 Square End Mill, 1/4" Cut Length, nACRo (MEF-015-023)
- MELIN TOOL CO End Mill, HP, Carbide, Square, 5/16 x 7/16, Number of Flutes: 5 (GMGS-1010-ALTIN)
- HARVEY TOOL Miniature End Mill - 3 Flute - Square, 0.0930" (3/32) (972093-C3)
- WIDIA End Mill, 2.00mm Milling Dia., 4002 (40020200T006)
- G.W. Schultz Tool End Mills