Shop All Square End Mills
G.W. Schultz Tool
End Mill, Uncoated, 0.500" Shank dia.
Mfr # RFAXLSU30500
Zoro # G3029761
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 0.5000"
- End Mill Material Carbide
- Number of Flutes 3
- Length of Cut 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.W. Schultz Tool
- MFR # RFAXLSU30500
- Zoro # G3029761
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 0.5000" |
Length of Cut | 5/8 in |
Shank Dia. | 1/2 in |
Overall Length | 6 in |
Milling Dia. | 1/2 in |
Neck Length | 3 3/8 in |
Corner Radius | 0.000 in |
Description
Square End Mill, 1/2 in Milling Dia., Bright (Uncoated), Straight, Length of Cut 5/8 in, Overall Length 6 in, Shank Dia. 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 1/4" Drive Chrome Extension, 4" Long (D001004)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #29 (C18082)
- BONDHUS E-Smart 3/32 x 3" Insulated Slotted Blade (0715751721)
- BON TOOL Bon 12-326 Curb And Step Brush, Soft Horsehair 12" (12-326)
- G.W. SCHULTZ TOOL End Mill, Uncoated, 0.187" Shank dia. (ART30187-01)
- YG-1 TOOL CO Square End Mill, Single End, 1-3/4", HSS (04218)
- HARVEY TOOL Miniature End Mill - Square - Long Flute, 0.0620" (1/16), Shank Dia.: 1/8" (897962)
- MELIN TOOL CO Gnrl Prpse End Mill, Sqr, HSS, 24mm x 45mm, Number of Flutes: 2 (A-M25M24)
- MICRO 100 Square End Mill, 3/32" Cut Length, nACRo (MEF-060-090)
- MICRO 100 Square End Mill, 1/4" Cut L, Unfinished (MEF-090-250)
- WIDIA End Mill, 0.5000 in. Milling Dia., I4S (I4S0500T062S)
- G.W. Schultz Tool End Mills