Shop All Square End Mills
G.W. Schultz Tool
End Mill, Uncoated, 0.375" Shank dia.
Mfr # RFASU30375
Zoro # G3029481
product price: $47.29
/ea
$47.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 0.3750"
- End Mill Material Carbide
- Number of Flutes 3
- Length of Cut 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.W. Schultz Tool
- MFR # RFASU30375
- Zoro # G3029481
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 0.3750" |
Length of Cut | 1/2 in |
Shank Dia. | 3/8 in |
Overall Length | 2 1/2 in |
Corner Radius | 0.000 in |
Neck Length | 1 1/8 in |
Milling Dia. | 3/8 in |
Description
Square End Mill, 3/8 in Milling Dia., Bright (Uncoated), Straight, Length of Cut 1/2 in, Overall Length 2 1/2 in, Shank Dia. 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAY TOOLS 2-1/8" Striking Face Box Wrench, 45° Offset Head (66868)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190F Steam Oxide HSS RHS/RHC 33/64 (52433)
- PROSKIT Precision Cutter, Flush Cut, 5 (200-002)
- GRAY TOOLS 1-7/16" Strike-free Leverage Wrench, 45° Offset Head (66646)
- G.W. SCHULTZ TOOL End Mill, Uncoated, 0.187" Shank dia. (ART30187-01)
- ZORO SELECT Carbide End Mill, 3/16In, 2FL, Single (202-001100)
- YG-1 TOOL CO Sq. End Mill, Single End, HSS, (04078)
- HARVEY TOOL End Mill - Square - Reduced Shank, 0.1250" (1/8), Shank Dia.: 0.1181" (907808)
- YG-1 TOOL CO Sq. End Mill, Single End, HSS, 3/4 (62359)
- MELIN TOOL CO End Mill, Hss, GP, Square, 12.5mm x 1-1/4, Number of Flutes: 4 (CCP-16M12.5)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 6.000 mm (886566)
- G.W. Schultz Tool Square End Mills