Shop All Square End Mills
G.W. Schultz Tool
End Mill, Uncoated, 0.375" Shank dia.
Mfr # RFAS30375
Zoro # G3029168
product price: $39.19
/ea
$39.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 0.3750"
- End Mill Material Carbide
- Number of Flutes 3
- Length of Cut 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.W. Schultz Tool
- MFR # RFAS30375
- Zoro # G3029168
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 0.3750" |
Length of Cut | 1/2 in |
Shank Dia. | 3/8 in |
Overall Length | 2 1/2 in |
Corner Radius | 0.000 in |
Milling Dia. | 3/8 in |
Description
Square End Mill, 3/8 in Milling Dia., Bright (Uncoated), Straight, Length of Cut 1/2 in, Overall Length 2 1/2 in, Shank Dia. 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS MODbox Bin for Small Toolbox (54904MBR)
- WESTWARD General Purpose Slotted Screwdriver 1/4 in Round (401M29)
- PARLEC Modular Shank, CAT40, #3 MT, Nose 1.75 In (C40-03MT2)
- ONSRUD Routing End Mill, Compression, 1/2, 1 5/8, 4 (60-172MW)
- G.W. SCHULTZ TOOL End Mill, Uncoated, 0.187" Shank dia. (ART30187-01)
- YG-1 TOOL CO Square End Mill, Single End, 1/2", Carbide (34593)
- CLEVELAND 4-Flute PM+™ HSS-E Square CC Single Finishing End Mill Cleveland PM-4-TC TiCN 1/2x1/2x2x4 (C32036)
- WIDIA End Mill, 0.3125 in. Milling Dia., I4S (I4S0312T162X)
- MELIN TOOL CO Gnrl Prpse End Mill, Sqr, HSS, 15mm x 26mm, Overall Length: 83 mm (CC-M12M15)
- MICRO 100 Square End Mill, 3/4" Cut L, Unfinished (MEF-050-300K)
- OSG Carbide End Mill, 1/16in dia, 3/16in Cut L (403-0625)
- G.W. Schultz Tool Square End Mills