Shop All Square End Mills
G.W. Schultz Tool
End Mill, Uncoated, 0.312" Shank dia.
Mfr # RFASU30312
Zoro # G3029542
product price: $38.89
/ea
$38.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 0.3125"
- End Mill Material Carbide
- Number of Flutes 3
- Length of Cut 27/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.W. Schultz Tool
- MFR # RFASU30312
- Zoro # G3029542
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 0.3125" |
Length of Cut | 27/64 in |
Shank Dia. | 19/64 in |
Overall Length | 2 1/2 in |
Corner Radius | 0.000 in |
Milling Dia. | 5/16 in |
Neck Length | 1 1/8 in |
Description
Square End Mill, 5/16 in Milling Dia., Bright (Uncoated), Straight, Length of Cut 27/64 in, Overall Length 2 1/2 in, Shank Dia. 19/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 5/16 6 Point 32mm Magnet 3/8 Sq. Drive (13400AG-5/16)
- WHEELER-REX Capitol Style Ci Cutter, 4" (42900)
- BETA Scriber Set, 4 pcs. (016870150)
- WRIGHT TOOL L-KEY SET 18 PC SHORT & LONG ARM (WR9E10118)
- G.W. SCHULTZ TOOL End Mill, Uncoated, 0.187" Shank dia. (ART30187-01)
- MICRO 100 End Mill, 5 Flute, Square, 0.5000" (1/2) Cutter dia, Finish: UN (VHM-5125-5)
- MICRO 100 Square End Mill, 1/2" Cut Length, nACRo (MEF-093-500K)
- OSG Carbide End Mill, 1/4 in. dia., 3/4 in Cut (403-2500)
- HARVEY TOOL End Mill for Plastics - Single Flute - Square, 0.2500" (1/4) (855916)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.0200", Number of Flutes: 4 (14020)
- ZORO SELECT Carbide End Mill, 4.0mm, 4FL, Single (206-001330)
- G.W. Schultz Tool Square End Mills