Shop All Square End Mills
G.W. Schultz Tool
End Mill, Uncoated, 0.312" Shank dia.
Mfr # RFAS30312
Zoro # G3029183
product price: $32.79
/ea
$32.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 0.3125"
- End Mill Material Carbide
- Number of Flutes 3
- Length of Cut 27/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.W. Schultz Tool
- MFR # RFAS30312
- Zoro # G3029183
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 0.3125" |
Length of Cut | 27/64 in |
Shank Dia. | 19/64 in |
Overall Length | 2 1/2 in |
Milling Dia. | 5/16 in |
Corner Radius | 0.000 in |
Description
Square End Mill, 5/16 in Milling Dia., Bright (Uncoated), Straight, Length of Cut 27/64 in, Overall Length 2 1/2 in, Shank Dia. 19/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOLSEN Steel Punch Stamp Die Set Metal Steel Tool Numbers 0-9 9-Piece Set 6mm (25097)
- K-TOOL INTERNATIONAL 3/8" Drive, T45 Torx(R) Socket (KTI-22645)
- KODIAK CUTTING TOOLS .343 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5478374)
- CRESCENT 8" Half Round Double Cut Bastard File with Green Handle - Carded (21745N)
- G.W. SCHULTZ TOOL End Mill, Uncoated, 0.187" Shank dia. (ART30187-01)
- MICRO 100 Square End Mill, 3/64" Cut Length, nACRo (MEF-031-200)
- CLEVELAND 2-Flute Cobalt 8% Square Single-End CenterCut Finisher CTD HGC-2 Bright 5/8x1/2x1-1/8x3-3/8 (C75134)
- MELIN TOOL CO End Mill, Hss, Fine Rough, Square, 3/8 x 3/4 (CCFP-1212-TICN)
- HARVEY TOOL End Mill for Plastics - Single Flute - Square, 0.2500" (1/4) (51216)
- WIDIA Varimill, SC 5V0C 1/2x1/2x1x3 R 0 (5V0C13005ST)
- YG-1 TOOL CO Sq. End Mill, Single End, HSS, 3/8 (70305)
- G.W. Schultz Tool End Mills