Shop All Square End Mills
G.W. Schultz Tool
End Mill, Uncoated, 0.312" Shank dia.
Mfr # RFAL30312
Zoro # G3029369
product price: $57.99
/ea
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 0.3125"
- End Mill Material Carbide
- Number of Flutes 3
- Length of Cut 1 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.W. Schultz Tool
- MFR # RFAL30312
- Zoro # G3029369
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 0.3125" |
Length of Cut | 1 1/8 in |
Shank Dia. | 19/64 in |
Overall Length | 3 in |
Milling Dia. | 5/16 in |
Corner Radius | 0.000 in |
Description
Square End Mill, 5/16 in Milling Dia., Bright (Uncoated), Straight, Length of Cut 1 1/8 in, Overall Length 3 in, Shank Dia. 19/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Digital Indicator, IP42, with SPC Output (543-727B)
- EREM ESD Ergo Tweezer, Ultra-Fine, 4 3/4 In (E3CSA)
- OSG Straight Flute Hand Tap, Taper, 4 (1014808)
- PRECISION BRAND Feeler Gauge, High Carbon Steel, 0.0030 In (19215)
- G.W. SCHULTZ TOOL End Mill, Uncoated, 0.187" Shank dia. (ART30187-01)
- MICRO 100 Square End Mill, 13/32" Cut Length, nACRo (MEF-078-400K)
- YG-1 TOOL CO Square End Mill, Single End, 1/4", HSS (02047)
- OSG Carbide End Mill, 1/4in dia, 1-1/8in Cut L (462-2500)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 0.2500" (1/4), Material - Machining: Carbide (826416)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 0.3125" (5/16), Overall Length: 4" (49920)
- CLEVELAND 4-Flute Cobalt 8% Coarse Square Single Roughing End Mill Cleveland RG8 Bright 1/4x3/8x1-1/4x3-1/8 (C31175)
- G.W. Schultz Tool End Mills