Shop All Square End Mills
G.W. Schultz Tool
End Mill, Uncoated, 0.250" Shank dia.
Mfr # RFALSU30250
Zoro # G3029649
product price: $40.59
/ea
$40.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 0.2500"
- End Mill Material Carbide
- Number of Flutes 3
- Length of Cut 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.W. Schultz Tool
- MFR # RFALSU30250
- Zoro # G3029649
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 0.2500" |
Length of Cut | 3/8 in |
Shank Dia. | 1/4 in |
Overall Length | 4 in |
Neck Length | 2 1/8 in |
Milling Dia. | 1/4 in |
Corner Radius | 0.000 in |
Description
Square End Mill, 1/4 in Milling Dia., Bright (Uncoated), Straight, Length of Cut 3/8 in, Overall Length 4 in, Shank Dia. 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W MANUFACTURING Knrl Knob, Stl, Ream, 1/4"x1" (SCK-043)
- PRECISION BRAND Feeler Gauge, 0.0400x12 L, PK12 (19790)
- WRIGHT TOOL Socket 3/8" Drive 6 Point Deep Impact So (3924)
- ALLPAX Arch Punch, 13/16" Tip dia., Black Coated (AX1810)
- G.W. SCHULTZ TOOL End Mill, Uncoated, 0.187" Shank dia. (ART30187-01)
- MICRO 100 Square End Mill, 1/2" Cut L, Unfinished (MEF-045-150K)
- ZORO SELECT End Mill, 3/4 in.4 Flutes, MLT (284-000305)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End Mill Cleveland HG-4MC Bright 5mmx3/8x5/8x2-7/16 (C75093)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 0.1250" (1/8), Length of Cut: 1" (60308-C4)
- ZORO SELECT Carbide End Mill, 1/8In, 4F, Single, 2-1/4In (215-001001)
- CLEVELAND 4-Flute PM+™ HSS-E Square CC Single Finishing End Mill Cleveland PM-4-TC TiCN 1/2x1/2x1-1/4x3-1/4 (C31999)
- G.W. Schultz Tool End Mills