Shop All Square End Mills
G.W. Schultz Tool
End Mill, Uncoated, 0.250" Shank dia.
Mfr # RFAL30250
Zoro # G3029323
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 0.2500"
- End Mill Material Carbide
- Number of Flutes 3
- Length of Cut 1 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.W. Schultz Tool
- MFR # RFAL30250
- Zoro # G3029323
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 0.2500" |
Length of Cut | 1 1/8 in |
Shank Dia. | 1/4 in |
Overall Length | 3 in |
Milling Dia. | 1/4 in |
Corner Radius | 0.000 in |
Description
Square End Mill, 1/4 in Milling Dia., Bright (Uncoated), Straight, Length of Cut 1 1/8 in, Overall Length 3 in, Shank Dia. 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Toggle Clamp, Vert Hold, 450 Lb, SS, H 5.5 (13F618)
- KIPP Adjustable Handle, Size: 5 M12X55 Zinc, Black Satin, Comp: Steel (K0116.5121X55)
- QUEST TECHNOLOGY INTERNATIONAL Coax Ratchet Crimp Tool - .325″/.255″/.213″/.110″/.068″ (Universal) (TRF-3060)
- KO-KEN Bit 5mm Hex 32mm 5/16 Hex Drive (128H-5)
- G.W. SCHULTZ TOOL End Mill, Uncoated, 0.187" Shank dia. (ART30187-01)
- MICRO 100 End Mill, 2 Flute, Square, 0.1875" (3/16) Cutter dia (MEF-187-750K)
- WIDIA Square End Mill, WS15PE Grade, Carbide (5V1E10004ST)
- ZORO SELECT End Mill, 2 Flutes, TiCN (204-888882)
- YG-1 TOOL CO Sq. End Mill, Single End, HSS, (11053)
- ZORO SELECT End Mill, 1/8 in.4 Flutes, MLT (284-000061)
- MICRO 100 End Mill, 3 Flute, Square, 0.0450" Cutter dia (MEF-045-068-3K)
- G.W. Schultz Tool End Mills