Shop All Square End Mills
G.W. Schultz Tool
End Mill, Uncoated, 0.250" Shank dia.
Mfr # ART30250-01
Zoro # G3029859
$33.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 0.2500"
- End Mill Material Carbide
- Number of Flutes 3
- Length of Cut 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand G.W. Schultz Tool
- MFR # ART30250-01
- Zoro # G3029859
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 0.2500" |
Length of Cut | 3/4 in |
Shank Dia. | 1/4 in |
Overall Length | 2 1/2 in |
Milling Dia. | 1/4 in |
Corner Radius | 0.01 in |
Description
Corner Radius End Mill, 1/4 in Milling Dia., Bright (Uncoated), Straight, Fractional Inch, 0.01 in, 3/4 in, 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SHOCKWAVE 5/16" Insert Nutdriver (3 Pk) (49-66-4513)
- DIABLO 4" SDS-Plus Core Bit Extension (DMAPLCC1910)
- SK PROFESSIONAL TOOLS 3/8 in Drive, E12 Female Torx(R) SAE Socket, 6 Points (42612)
- DYNAMIC Tools 10" Mill Hand File, Smooth Cut (D094212)
- G.W. SCHULTZ TOOL End Mill, Uncoated, 0.187" Shank dia. (ART30187-01)
- YG-1 TOOL CO Square End Mill, Single End, 1-1/4", HSS (04190HC)
- MELIN TOOL CO Gnrl Purpose End Mill, Carbide, Sqr, 1/2x2", Number of Flutes: 4 (CCMG-1616-L-ALTIN)
- YG-1 TOOL CO Sq. End Mill, Single End, HSS, 2 (70477)
- MELIN TOOL CO End Mill, Hss, GP, Square, 14.5mm x 1-3/8, Number of Flutes: 4 (CCP-16M14.5)
- YG-1 TOOL CO Square End Mill, Single End, 5/16", Carbide (20579)
- CLEVELAND 4-Flute PM+™ HSS-E Square CC Single Finishing End Mill Cleveland PM-4-TC TiCN 3/4x3/4x3/4x3 (C31948)
- G.W. Schultz Tool End Mills