Shop All Square End Mills
G.W. Schultz Tool
End Mill, Uncoated, 0.187" Shank dia.
Mfr # RFAS30187
Zoro # G3029070
product price: $25.39
/ea
$25.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 0.1875"
- End Mill Material Carbide
- Number of Flutes 3
- Length of Cut 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.W. Schultz Tool
- MFR # RFAS30187
- Zoro # G3029070
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 0.1875" |
Length of Cut | 5/16 in |
Shank Dia. | 11/64 in |
Overall Length | 2 in |
Corner Radius | 0.000 in |
Milling Dia. | 3/16 in |
Description
Square End Mill, 3/16 in Milling Dia., Bright (Uncoated), Straight, Length of Cut 5/16 in, Overall Length 2 in, Shank Dia. 11/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Universal Micrometer, 0 to 1", 0.0001" (117-107)
- WIHA Ip10 Torxplus Interchangeable Blade For (28576)
- GEARWRENCH 3/8" Drive Long Length Hex Bit Metric Socket 6mm (82549)
- PROTO 1 in Drive Impact Socket 38 mm Size, Deep Socket, black oxide (J10038ML)
- G.W. SCHULTZ TOOL End Mill, Uncoated, 0.187" Shank dia. (ART30187-01)
- HARVEY TOOL 1.000 mm Cutter dia x 1.500 mm Length of Cut Carbide Metric Square End Mill, 4 Flutes, AlTiN Coated (740722-C3)
- MICRO 100 Square End Mill, 19/64" Cut L, Unfinished (MEF-075-600)
- YG-1 TOOL CO Square End Mill, Single End, 3/16", Carbide (34565)
- MICRO 100 End Mill, 3 Flute, Square, 0.0450" Cutter dia, Length of Cut: 0.068" (MEF-045-068-3)
- WIDIA End Mill, 0.5000 in. Milling Dia., I4S (I4S0500T200L)
- HARVEY TOOL End Mill for Aluminum Alloys - Square, 0.0150" (1/64) (67115-C8)
- G.W. Schultz Tool Square End Mills