Shop All Square End Mills
G.W. Schultz Tool
End Mill, Uncoated, 0.187" Shank dia.
Mfr # RFALSU30187
Zoro # G3029597
$32.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 0.1875"
- End Mill Material Carbide
- Number of Flutes 3
- Length of Cut 19/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand G.W. Schultz Tool
- MFR # RFALSU30187
- Zoro # G3029597
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 0.1875" |
Length of Cut | 19/64 in |
Shank Dia. | 11/64 in |
Overall Length | 3 in |
Neck Length | 1 1/2 in |
Corner Radius | 0.000 in |
Milling Dia. | 3/16 in |
Description
Square End Mill, 3/16 in Milling Dia., Bright (Uncoated), Straight, Length of Cut 19/64 in, Overall Length 3 in, Shank Dia. 11/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Hammer Masonry Drill, 1.25in, Carbide (HCD5071)
- CHICAGO-LATROBE 118° Heavy-Duty Extra Length Taper Shank Drill Chicago-Latrobe 110X Steam Oxide HSS RHS/RHC 1/2 (51371)
- RIDGID Hinge Reamer Arm Pin (47065)
- REGAL CUTTING TOOLS M24 x 3 D8 4 Flt. Bottom Metric Hand Tap (027810AS)
- G.W. SCHULTZ TOOL End Mill, Uncoated, 0.187" Shank dia. (ART30187-01)
- HARVEY TOOL Miniature End Mill - Tapered - Square, 0.0450" (993345)
- CLEVELAND 2-Flute HSS Square Single End Mill Cleveland HG-2-TN TiN 39/64"x1/2"x1-1/8"x3-3/8" (C33779)
- MICRO 100 Square End Mill, 13/32" Cut Length, nACRo (MEF-090-400K)
- HARVEY TOOL End Mill for Aluminum Alloys - Square, 0.0930" (3/32) (930893-C8)
- YG-1 TOOL CO Square End Mill, Single End, 1/2", Cobalt (70321)
- YG-1 TOOL CO Square End Mill, Double End, 1", HSS (11176)
- G.W. Schultz Tool Square End Mills