Shop All Square End Mills
G.W. Schultz Tool
End Mill, Uncoated, 0.187" Shank dia.
Mfr # RFA30187
Zoro # G3029271
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 0.1875"
- End Mill Material Carbide
- Number of Flutes 3
- Length of Cut 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.W. Schultz Tool
- MFR # RFA30187
- Zoro # G3029271
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 0.1875" |
Length of Cut | 5/8 in |
Shank Dia. | 11/64 in |
Overall Length | 2 in |
Corner Radius | 0.000 in |
Milling Dia. | 3/16 in |
Description
Square End Mill, 3/16 in Milling Dia., Bright (Uncoated), Straight, Length of Cut 5/8 in, Overall Length 2 in, Shank Dia. 11/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLWAY 1-1/2" T-Series Stiff Putty Knife, All Steel (T15S)
- MILWAUKEE TOOL Circular Saw Two-Pack Wood Cutting Blades 12" 44T + 80T (48-40-1232)
- WRIGHT TOOL Comb Wrench 2.0 7 Pc Set - 1 (707)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1010MDG)
- G.W. SCHULTZ TOOL End Mill, Uncoated, 0.187" Shank dia. (ART30187-01)
- MICRO 100 End Mill, 3 Flute, Square, 0.0750" Cutter dia, Overall Length: 2" (MEF-075-600-3)
- YG-1 TOOL CO Keyway End Mill, Single End, HSS, 1/8 (14039)
- QUALTECH Square End Mill, Center Cutting Single End, 916 Diameter Cutter, 318 Overall Length, 118 Max (DWCTXL320)
- MICRO 100 End Mill, 2 Flute, Square, 2.500 mm Cutter dia (MEFM-025-2000K)
- MELIN TOOL CO Coarse-Rougher End Mill, Square, 1", Finish: AlTiN (CCRPM-3232-M-ALTIN)
- MICRO 100 Square End Mill, 57/64" Cut Length, nACRo (MEF-062-750)
- G.W. Schultz Tool End Mills