Shop All Square End Mills
G.W. Schultz Tool
End Mill, Uncoated, 0.187" Shank dia.
Mfr # AST30187-01
Zoro # G3029947
product price: $27.69
/ea
$27.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 0.1875"
- End Mill Material Carbide
- Number of Flutes 3
- Length of Cut 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.W. Schultz Tool
- MFR # AST30187-01
- Zoro # G3029947
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 0.1875" |
Length of Cut | 5/8 in |
Shank Dia. | 3/16 in |
Overall Length | 2 in |
Milling Dia. | 3/16 in |
Corner Radius | 0.01 in |
Description
Corner Radius End Mill, 3/16 in Milling Dia., Bright (Uncoated), Straight, Fractional Inch, 0.01 in, 5/8 in, 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENG TOOLS 3/8INCHDR.SOCKET.TX.BIT (M381220T-C)
- RIDGID Drum Back, K-40 (68932)
- MELIN TOOL CO Coarse-Rougher End Mill Sq 1/2"X5/8 (CCRP-1616-2)
- NUPLA Soft Face Sledge, 16 lb., 32-1/4 In, Fiber (6894287)
- G.W. SCHULTZ TOOL End Mill, Uncoated, 0.187" Shank dia. (ART30187-01)
- HARVEY TOOL End Mill for Aluminum Alloys - Square, 1.500 mm, Number of Flutes: 3 (900433-C8)
- ZORO SELECT End Mill, 3/16 in.3 Flutes, Bright (205-001110)
- OSG Carbide End Mill, 3/16in dia., 5/8in Cut L (403-1875)
- MELIN TOOL CO End Mill, Hss, Fine Rough, Square, 5/8 x 3/4 (CFPS-2020-TICN)
- CGS TOOL Ferocious 2Fl 55 Deg Long Sq 20Mmdia 90Mmloc 150Mmoal W/Zrn (M2259-S)
- YG-1 TOOL CO Square End Mill, Single End, 3/16", Carbide (55904)
- G.W. Schultz Tool Square End Mills