Shop All Square End Mills
G.W. Schultz Tool
End Mill, Uncoated, 0.187" Shank dia.
Mfr # ART30187-01
Zoro # G3029877
product price: $25.19
/ea
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 0.1875"
- End Mill Material Carbide
- Number of Flutes 3
- Length of Cut 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.W. Schultz Tool
- MFR # ART30187-01
- Zoro # G3029877
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 0.1875" |
Length of Cut | 5/8 in |
Shank Dia. | 3/16 in |
Overall Length | 2 in |
Milling Dia. | 3/16 in |
Corner Radius | 0.01 in |
Description
Corner Radius End Mill, 3/16 in Milling Dia., Bright (Uncoated), Straight, Fractional Inch, 0.01 in, 5/8 in, 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Hole Saw, Bi-Metal, 5-1/4 in. (29VU45)
- AVEN Tweezers, Pattern 7-Sa, w/Ergo Grips (18072-ER)
- PROTO 3/8" Drive, SAE 9/16" Crowfoot Socket Wrench, Flare Nut Head, Full Polish Finish (J4918HFL)
- CRESCENT 3/8" Drive Extension 10" (CDTA10C)
- OSG Carbide End Mill, 6.00mm dia, 12.00mm Cut (414-2362)
- MELIN TOOL CO Gnrl Purpose End Mill, Carbide, Sqr, 1/2x2" (CCMG-1616-L)
- KYOCERA Square End Mill, 2-1/2" L, 1/4" Shank dia. (05304)
- MICRO 100 End Mill, 2 Flute, Square, 0.1875" (3/16) Cutter dia (MEF-187-500)
- MELIN TOOL CO Gnrl Purpose End Mill, Sqr, HSS, 13mmx1-1/8, Overall Length: 5" (B-20M13)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 1/2 x 1-1/2, Finish: AlTiN (CCMG-1616-LL-ALTIN)
- ZORO SELECT End Mill, 1/8 in.4 Flutes, TiCN (206-001063)
- G.W. Schultz Tool End Mills