Shop All Square End Mills
G.W. Schultz Tool
End Mill, Uncoated, 0.125" Shank dia.
Mfr # RFAS30125
Zoro # G3029043
product price: $20.29
/ea
$20.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 0.1250"
- End Mill Material Carbide
- Number of Flutes 3
- Length of Cut 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.W. Schultz Tool
- MFR # RFAS30125
- Zoro # G3029043
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 0.1250" |
Length of Cut | 1/4 in |
Shank Dia. | 1/8 in |
Overall Length | 1 1/2 in |
Corner Radius | 0.000 in |
Milling Dia. | 1/8 in |
Description
Square End Mill, 1/8 in Milling Dia., Bright (Uncoated), Straight, Length of Cut 1/4 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 7/16 in Size, Standard Socket, Black Phosphate (49-66-6201)
- WALTER Assembly Parts and Accessories FS2111 (FS2111)
- STRONG ARM Irwin Retractable Utility Knife In Hi-Vis Orange (2082300)
- LEGACY Hgh Flow Ball Swivel Plug, 1/4"Body, 1/4"M (A53440FZBS)
- G.W. SCHULTZ TOOL End Mill, Uncoated, 0.187" Shank dia. (ART30187-01)
- MICRO 100 End Mill, 2 Flute, Square, 0.600 mm Cutter dia (MEFM-006-500K)
- YG-1 TOOL CO Square End Mill, Single End, 1/4", Cobalt (73297CN)
- MELIN TOOL CO End Mill, HP, Carbide, Square, 3/16 x 9/16, Number of Flutes: 5 (GMG-606-ALTIN)
- MELIN TOOL CO Gnrl Purpose End Mill, Carbide, Sqr, 1/2x2", Number of Flutes: 4 (CCMG-1616-L-ALTIN)
- HARVEY TOOL End Mill for Exotic Alloys - Square, 0.0200" (967020-C6)
- CLEVELAND 4-Flute PM+™ HSS-E Square CC Single Finishing End Mill Cleveland PM-4-TC TiCN 1/2x1/2x1-1/4x3-1/4 (C31999)
- G.W. Schultz Tool Square End Mills