Shop All Square End Mills
G.W. Schultz Tool
End Mill, Uncoated, 0.125" Shank dia.
Mfr # RFA30125
Zoro # G3029140
product price: $20.19
/ea
$20.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 0.1250"
- End Mill Material Carbide
- Number of Flutes 3
- Length of Cut 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.W. Schultz Tool
- MFR # RFA30125
- Zoro # G3029140
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 0.1250" |
Length of Cut | 1/2 in |
Shank Dia. | 1/8 in |
Overall Length | 1 1/2 in |
Milling Dia. | 1/8 in |
Corner Radius | 0.000 in |
Description
Square End Mill, 1/8 in Milling Dia., Bright (Uncoated), Straight, Length of Cut 1/2 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DE-STA-CO Toggle Clamp, Flanged Base, 16000 Lb, 4.84 (650)
- CRESCENT #3 x 1" Phillips® VORTEX™ Impact Power Bit - 25 Pack (CAVB1PH3-25)
- TITAN VICE SWIVEL 5" (TL22012)
- WESTWARD 1/4 in Drive Hex Socket Bit Metric 5.5 mm Tip, 1 1/2 in L (54TM11)
- G.W. SCHULTZ TOOL End Mill, Uncoated, 0.187" Shank dia. (ART30187-01)
- MELIN TOOL CO Gnrl Purpose End Mill, Sqr, HSS, 18mmx1-5/8 (DD-24M18)
- NACHI 2FL HSCO MILL REGULAR SINGLE END (1043520)
- MICRO 100 End Mill, 2 Flute, Square, 0.600 mm Cutter dia (MEFM-006-090K)
- MICRO 100 End Mill, 3 Flute, Square, 0.0500" Cutter dia (MEF-050-300-3)
- ZORO SELECT End Mill, 3/4 in.4 Flutes, MLT (284-000305)
- MELIN TOOL CO Gnrl Purpose End Mill, Sqr, HSS, 17mmx1-5/8, Number of Flutes: 4 (CCP-20M17-TICN)
- G.W. Schultz Tool End Mills