Shop All Square End Mills
G.W. Schultz Tool
End Mill, nACRo, 0.500" Shank dia., Carbide
Mfr # HGW50500-00 1.25
Zoro # G3023811
product price: $56.39
/ea
$56.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 0.5000"
- End Mill Material Carbide
- Number of Flutes 5
- Length of Cut 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.W. Schultz Tool
- MFR # HGW50500-00 1.25
- Zoro # G3023811
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 0.5000" |
Length of Cut | 1 1/4 in |
Shank Dia. | 1/2 in |
Overall Length | 3 in |
Corner Radius | 0.000 in |
Milling Dia. | 1/2 in |
Description
Square End Mill, 1/2 in Milling Dia., nACRo, Straight, Length of Cut 1 1/4 in, Overall Length 3 in, Shank Dia. 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 27mm 12 Point Ratcheting Combination Wrench (KDT9127D)
- PHASE II Surface Roughness Tester/Profilometer Calibration Standard (SRG4600-500)
- AIRSPADE AirSpade Arbor/Landscape Kit, 105 cfm (HT142)
- J.W. WINCO GN352-30-20-M8-S-55 Rubber Bumper Threaded Stud (352-30-20-M8-S-55)
- G.W. SCHULTZ TOOL End Mill, Uncoated, 0.187" Shank dia. (ART30187-01)
- CGS TOOL 4 Flute Xl Length Sq End Mill 1/2"Dia 3"Loc 6"Oal W/Altin (840-5000-ALTiN)
- CLEVELAND 4-Flute PM+™ HSS-E Square CC Single Finishing End Mill Cleveland PM-4-TC TiCN 1/4x3/8x5/8x2-7/16 (C31991)
- WIDIA End Mill, 0.7500 in. Milling Dia., I4S (I4S0750T300L)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 0.1250" (1/8), Material - Machining: Carbide (827708)
- HARVEY TOOL End Mill - Square - Reduced Shank, 0.2500" (1/4), Number of Flutes: 2 (907816)
- WIDIA End Mill, AlTiN, 0.5000 in Millng Dia, 4V05 (4V0513005SW)
- G.W. Schultz Tool End Mills