Shop All Corner Radius End Mills
G.W. Schultz Tool
Corner Radius End Mill, Uncoated, 2.5" L
Mfr # AST30312-05
Zoro # G3032607
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Corner Radius 0.05 in
- Milling Diameter 0.3125"
- End Mill Material Carbide
- Number of Flutes 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand G.W. Schultz Tool
- MFR # AST30312-05
- Zoro # G3032607
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Dimension Type | Decimal inch |
Corner Radius | 0.05 in |
Milling Diameter | 0.3125" |
Shank Dia. | 5/16 in |
Milling Dia. | 5/16 in |
Overall Length | 2 1/2 in |
Length of Cut | 3/4 in |
Description
Corner Radius End Mill, 5/16 in Milling Dia., Carbide, Bright (Uncoated), Straight, Fractional Inch, 0.05 in, 3/4 in, 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Pipe Tap, 3/4"-14, Taper, 5 Flutes, NPT (385489)
- YMW TAPS Spiral Point Tap, TICN-D7 M18 X 2.5 (PS018R7NEB-TICN)
- CHICAGO PNEUMATIC Chisel-Cold, 0.401in Shank, Chisel Bit (A046073)
- LOOS Locoloc® Hand Swaging Tool, Compact, 1/32-1/16 (000-WCI)
- FREUD Radius Round Nose Bit, 1/4 (18-508)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.0250" (953025-C3)
- FREUD Radius Beadboard Bit System, 1/8 (20-301)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.0620" (1/16), Corner Radius: 0.0200" (51662-C3)
- FREUD Radius Cove Bit, 3/8 (30-112)
- HARVEY TOOL Miniature End Mill - 3 Flute - Corner Radius, 0.1250" (1/8) (870915-C3)
- FREUD Radius Round Nose Bit, 3/4 (18-134)
- G.W. Schultz Tool Corner Radius End Mills