Shop All Respirator Accessories
Gvs-Rpb
Z3 Ultra Magnifying Lens, 2.5
Mfr # 13-072-2.5
Zoro # G1225872
product price: $29.39
/ea
$29.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With RPB Z-Link+
- Length 107mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gvs-Rpb
- MFR # 13-072-2.5
- Zoro # G1225872
- Country of Origin United States
- Category Respirator Accessories
Dimensions
Length | 107mm |
Details
Item | Magnifying Lens |
For Use With | RPB Z-Link+ |
Description
Ultra Magnifying Lens 2.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Open Road 150D suit - Yellow (2900Y-XXL)
- 5.11 Blue Big Horn Jacket size L (48026)
- 3M N95 Particulate Respirator 10 EA/Case (9211+)
- ZORO SELECT Lockout Padlock, KD, Yellow, 2"H (48JT71)
- GVS-RPB Sensor, Cartridge, 10 ppm. Gx4 (08-420-01)
- GVS-RPB Breathing Tube Cover (04-854)
- GVS-RPB Climate Control Device, C-40 (03-501-C40)
- GVS-RPB RPB Safety Nova 2000 Latch (NV2008)
- GVS-RPB Lens, Tear-Away, Nova3, Nv3-725, PK50 (NV3-725)
- U.S. SAFETY GLASSES & FACESHIELD WINDOWS MCR Safety US Double Matrix Clear 7 x 1675 x 04 Replacement Window (494700)
- MSA SAFETY Spectacle Kit, Metal (804638)
- Gvs-Rpb Masks & Respiratory Protection