Shop All Respirator Accessories
Gvs-Rpb
Z3 Ultra Magnifying Lens, 2.0
Mfr # 13-072-2
Zoro # G1225845
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Visor Height 51mm
- Length 107mm
- For Use With RPB Z-Link+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gvs-Rpb
- MFR # 13-072-2
- Zoro # G1225845
- Country of Origin United States
- Category Respirator Accessories
Dimensions
Visor Height | 51mm |
Length | 107mm |
Details
Item | Magnifying Lens |
For Use With | RPB Z-Link+ |
Description
Ultra Magnifying Lens 2.0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES 2XL Cotton Cooling Vest, Blue (8401-05)
- HONEYWELL UVEX Lens Tissue, For All Safety Glasses, PK400 (S475)
- ANSELL Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, 11, 1 PR (11-435)
- CAROLINES TREASURES Brunette Mermaid Water Fantasy Indoor or Outdoor Mat- 18 x 27 in. (8972MAT)
- GVS-RPB Sensor, Cartridge, 10 ppm. Gx4 (08-420-01)
- GVS-RPB Lens, Tear-Away, Nova3, Nv3-725, PK50 (NV3-725)
- GVS-RPB RPB Safety Nova 2000 Latch (NV2008)
- GVS-RPB Climate Control Device, C-40 (03-501-C40)
- 3M Cartridge/Filter Adapter, PK2 (701)
- ALLEGRO INDUSTRIES Personal Safety Equipment Cleaning, PK50 (3001-05)
- GERSON INDUSTRIAL KIT, Half Mask Face Piece Professional Silicone w/1 pr. XP100, LG, 12PK (089365-KIT)
- Gvs-Rpb Respirator Accessories