Shop All Respirator Accessories
Gvs-Rpb
Z3 Ultra Magnifying Lens, 1.5
Mfr # 13-072-1.5
Zoro # G1225924
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Visor Height 51mm
- For Use With RPB Z-Link+
- Length 107mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gvs-Rpb
- MFR # 13-072-1.5
- Zoro # G1225924
- Country of Origin United States
- Category Respirator Accessories
Dimensions
Visor Height | 51mm |
Length | 107mm |
Details
Item | Magnifying Lens |
For Use With | RPB Z-Link+ |
Description
Ultra Magnifying Lens 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Safety Glasses, Silver Mirror Polycarbonate Lens, Uncoated, (IN1-60)
- ANSELL Derma Free, Vinyl Exam Gloves, 3.9 mil Palm, Vinyl, Powder-Free, XL, 100 PK, Clear (DF-850-XL)
- JOHNS MANVILLE 90003721 R19 15 in. x 39 ft. 2 in. Unfaced Roll (JO576615)
- KASK KASK Super Plasma Hi-Viz Helmet - Lime (KASKSHV-LM)
- GVS-RPB Lens, Tear-Away, Nova3, Nv3-725, PK50 (NV3-725)
- GVS-RPB Sensor, Cartridge, 10 ppm. Gx4 (08-420-01)
- GVS-RPB RPB Safety Nova 2000 Latch (NV2008)
- GVS-RPB Climate Control Device, C-40 (03-501-C40)
- 3M SCOTT Bayonet Adapter, Pack of 5 (AV-632)
- HONEYWELL NORTH Inhalation Valve, PK6 (770017)
- 3M Head Harness Assembly, PK5 (6581)
- Gvs-Rpb Respirator Accessories