Shop All Faceshields and Visors
Gvs-Rpb
Z3 Ultra Magnifying Lens
Mfr # 13-072-1
Zoro # G1225942
product price: $26.19
/ea
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With RPB Z-Link+
- Length 107mm
- Visor Height 51mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gvs-Rpb
- MFR # 13-072-1
- Zoro # G1225942
- Country of Origin United States
- Category Faceshields and Visors
Dimensions
Length | 107mm |
Visor Height | 51mm |
Details
Item | Magnifying Lens |
For Use With | RPB Z-Link+ |
Description
Ultra Magnifying Lense
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKULLERZ BY ERGODYNE Bump Cap, Short Brim Baseball, ABS, Hook-and-Loop Suspension, Navy, Fits Hat Size XL (8950XL)
- NMC Gasoline 3 Dot Placard Sign, Pk10, Material: Adhesive Backed Vinyl (DL134P10)
- BIG BEAM Compact Recessed Emergency Light, Steel (H2RL6S10)
- DYMO Tape, Metallic Silver (31000)
- GVS-RPB Lens, Outer, Nova 3, PK50 (NV3-724)
- GVS-RPB Lens, Inner, Nova 3, PK10 (NV3-722)
- GVS-RPB Lens Cassette, 1 Outer/5 Tear-Away (NV3-745)
- MILWAUKEE TOOL BOLT Gray Dual Coat Lens Full Face Shield for Milwaukee No-Brim Safety Helmets (48-73-1426)
- BULLARD Faceshield Bracket, Nylon (400W)
- JACKSON SAFETY Hard Hat Interchange System (HHIS) Adapters (38424)
- JACKSON SAFETY Face Shield Adapters with Crown - Cap Style Non-Slotted (14952)
- Gvs-Rpb Faceshields and Visors