Shop All PAPR
Gvs-Rpb
Z-Link Respirator
Mfr # 16-010-24
Zoro # G600920866
product price: $1,187.99
/ea
Free Shipping & Returns
$1,187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Battery No
- Suspension Adjustment Type Ratchet
- Series Radiant Heat
- Brand and Series RPB Safety Radiant Heat
- Includes Blower No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Includes Battery | No |
Suspension Adjustment Type | Ratchet |
Item | Z-Link Respirator |
Series | Radiant Heat |
Brand and Series | RPB Safety Radiant Heat |
Includes Blower | No |
System Type | PAPR System |
Application | Fabrication, Pharma, Welding |
Includes Headgear | Yes |
Includes Breathing Tube | No |
Includes | RPB Z-Link Respirator, includes: 16-810 Safety Lens, 16-724 Radiant Heat Aluminized Shoulder Cape |
Lens Material | Polycarbonate |
Standards | ISO9001, NIOSH, ANSI S3.19, Z89.1, Z87+, CSEI CSA Z94.3-15, CE 2797 EN14594:2005 3B, EN12941:1998, +A2:2008 TH3 P R SL, EN352-3:2002, EN397:2003+A1:2009, EN166:2001 CLASS 1F, BSI Certified Product AS/NZS 1716:2012 BMP # 714303, AS/NZS 1801:1997, BMP # 714306, AS/NZS 1337.1:2010, BMP # 714304 |
Intrinsically Safe | Yes |
Description
Z-Link Respirator, Radiant Heat, Includes RPB Z-Link Respirator, includes: 16-810 Safety Lens, 16-724 Radiant Heat Aluminized Shoulder Cape
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Tape, Orange, Labels/Roll: Continuous (B30C-4000-584-OR)
- LITTLE HOTTIES Hand Warmers, Disposable, Air Activated, Up to 8 Hours, Pack of 40 Pairs (07221)
- SAFE HANDLER Reinforced Leather Gloves, Small/Medium, PR (BLSH-MSRG-1-SM)
- TIMBERLAND PRO 6-Inch Work Boot, M, 11, Brown, PR (TB1A1WSB214)
- GVS-RPB Z-Link Helmet (16-018-21-FR)
- GVS-RPB T-Link hood (17-111-12)
- GVS-RPB Z-Link Helmet (16-015-21)
- GVS-RPB Papr (03-801)
- GVS-RPB Hood Air (17-208-12)
- GVS-RPB Internal Face Seal Air (17-208-32)
- 3M Air Purifying Respirator Easy Clean Kit (TR-800-ECK)
- Gvs-Rpb Masks & Respiratory Protection