Shop All PAPR
Gvs-Rpb
Z-Link Helmet
Mfr # 16-015-12
Zoro # G900920832
product price: $1,162.99
/ea
Free Shipping & Returns
$1,162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Z-Link
- System Type PAPR System
- Maximum Operating Temperature 140 Degrees F
- Includes Headgear Yes
- Color Green/Gray/White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Series | Z-Link |
System Type | PAPR System |
Maximum Operating Temperature | 140 Degrees F |
Includes Headgear | Yes |
Item | Z-Link Helmet |
Color | Green/Gray/White |
Respirator Type | Type C |
Includes Breathing Tube | Yes |
Standards | ISO9001, NIOSH, ANSI S3.19, Z89.1, Z87+, CSEI CSA Z94.3-15, CE 2797 EN14594:2005 3B, EN12941:1998, +A2:2008 TH3 P R SL, EN352-3:2002, EN397:2003+A1:2009, EN166:2001 CLASS 1F, BSI Certified Product AS/NZS 1716:2012 BMP # 714303, AS/NZS 1801:1997, BMP # 714306, AS/NZS 1337.1:2010, BMP # 714304 |
Intrinsically Safe | Yes |
Application | Aggregate, Brazing, Chemical, Coating, Concerete Cutting, Fabrication, Fettling, Foundry, Grinding, Healthcare, Life Sciences, Metal Cutting, Painting, Pharma, Sanding, Thermospray, Welding |
Brand and Series | RPB Safety Z-Link |
Includes Battery | No |
Suspension Adjustment Type | Ratchet |
Includes Blower | No |
Breathing Tube Location | Back-Mount |
Lens Material | Polycarbonate |
Headgear Type | Loose Fitting |
Minimum Operating Temperature | 14 Degrees F |
Suspension | 4 pt Ratchet |
Number of Suspension Points | 4 |
Includes | RPB Z-Link Respirator, includes: 16-810 Safety Lens, 16-712 Face Seal Tychem QC, 04-830 Breathing Tube, 03-501 Climate Control Device (NIOSH Approved) |
Description
Z-Link Helmet, Z-Link, Includes RPB Z-Link Respirator, includes: 16-810 Safety Lens, 16-712 Face Seal Tychem QC, 04-830 Breathing Tube, 03-501 Climate Control Device (NIOSH Approved), Loose Fitting
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Size 14 Unisex Steel Rubber Boot, Black/Yellow (VW42-14)
- CONDOR Safety Glasses, Amber Anti-Scratch (4JND7)
- MCR SAFETY Rider Raincoat, Black, XL (267CXL)
- CONDOR Rain Bib Overall, Green, L (4PCN4)
- GVS-RPB Powered Air Purifying Respirators, HX5 (03-601)
- GVS-RPB T-Link hood (17-018-12)
- GVS-RPB Z-Link Helmet (16-018-11-FR)
- GVS-RPB RPB Safety Z4, FR Shoulder Cape (15-010-21)
- GVS-RPB RPB Safety Nova 3, Cool Tube, XL Blast Jacket (NV3-703-54)
- GVS-RPB Z-Link Helmet (16-078-11-FR)
- SUNDSTROM SAFETY Sundstrom® Safety Powered Air-Purifying Respirator Kit SR 500/530, Medium/Large, H06-0921 (H06-0921)
- Gvs-Rpb PAPR