Shop All PAPR
Gvs-Rpb
Z-Link Helmet
Mfr # 16-011-12
Zoro # G100920854
Free Shipping & Returns
$859.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Battery No
- Headgear Type Loose Fitting
- Breathing Tube Location Back-Mount
- Lens Material Polycarbonate
- Maximum Operating Temperature 140 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Includes Battery | No |
Headgear Type | Loose Fitting |
Breathing Tube Location | Back-Mount |
Lens Material | Polycarbonate |
Maximum Operating Temperature | 140 Degrees F |
Includes Headgear | Yes |
Application | Aggregate, Brazing, Chemical, Coating, Concerete Cutting, Fabrication, Fettling, Foundry, Grinding, Healthcare, Life Sciences, Metal Cutting, Painting, Pharma, Sanding, Thermospray, Welding |
Minimum Operating Temperature | 14 Degrees F |
Intrinsically Safe | Yes |
Item | Z-Link Helmet |
Includes Blower | No |
Color | Green/Gray/White |
System Type | PAPR System |
Number of Suspension Points | 4 |
Brand and Series | RPB Safety Z-Link |
Series | Z-Link |
Includes | RPB Z-Link Respirator, includes: 16-810 Safety Lens, 16-712 Face Seal Tychem QC, 04-830 Breathing Tube, 03-101 Constant Flow Valve (NIOSH Approved) |
Suspension Adjustment Type | Ratchet |
Respirator Type | Type C |
Suspension | 4 pt Ratchet |
Standards | ISO9001, NIOSH, ANSI S3.19, Z89.1, Z87+, CSEI CSA Z94.3-15, CE 2797 EN14594:2005 3B, EN12941:1998, +A2:2008 TH3 P R SL, EN352-3:2002, EN397:2003+A1:2009, EN166:2001 CLASS 1F, BSI Certified Product AS/NZS 1716:2012 BMP # 714303, AS/NZS 1801:1997, BMP # 714306, AS/NZS 1337.1:2010, BMP # 714304 |
Includes Breathing Tube | Yes |
Description
Z-Link Helmet, Z-Link, Includes RPB Z-Link Respirator, includes: 16-810 Safety Lens, 16-712 Face Seal Tychem QC, 04-830 Breathing Tube, 03-101 Constant Flow Valve (NIOSH Approved), Loose Fitting
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Hydroblast .35mm Neoprene Nylon Suit, 2XL (8402X2)
- HORACE SMALL New Dimension Stretch Dress Shirt, L (HS1270 SS L)
- TILLMAN Gloves, PR, Thumb Style: Wing (13573X)
- HONEYWELL Cut-Resistant Gloves, PR (NPF26-9623G-9/L)
- GVS-RPB RPB Safety Z4, FR Face Seal (15-010-11)
- GVS-RPB Z-Link Helmet (16-015-12)
- GVS-RPB Z-Link Helmet (16-015-11)
- GVS-RPB RPB Z-Z Link (16-010-21)
- GVS-RPB Papr (03-801)
- GVS-RPB Z-Link Helmet (16-015-23)
- GVS-RPB RPB Safety Z4, FR Shoulder Cape (15-010-21)
- Gvs-Rpb PAPR