Shop All PAPR Accessories
Gvs-Rpb
Z-Link
Mfr # 16-871-1
Zoro # G300920838
product price: $485.99
/ea
Free Shipping & Returns
$485.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Blue/Maroon
- Includes Z-Link Auto Darkening Filter
- Includes Blower No
- Standards ISO9001, NIOSH, ANSI S3.19, Z89.1, Z87+, CSEI CSA Z94.3-15, CE 2797 EN14594:2005 3B, EN12941:1998, +A2:2008 TH3 P R SL, EN352-3:2002, EN397:2003+A1:2009, EN166:2001 CLASS 1F, BSI Certified Product AS/NZS 1716:2012 BMP # 714303, AS/NZS 1801:1997, BMP # 714306, AS/NZS 1337.1:2010, BMP # 714304
- Brand and Series RPB Safety Z-Link+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gvs-Rpb
- MFR # 16-871-1
- Zoro # G300920838
- UPC # 814768026482
- Country of Origin Slovenia
- Category PAPR Accessories
Details
Color | Black/Blue/Maroon |
Includes | Z-Link Auto Darkening Filter |
Includes Blower | No |
Standards | ISO9001, NIOSH, ANSI S3.19, Z89.1, Z87+, CSEI CSA Z94.3-15, CE 2797 EN14594:2005 3B, EN12941:1998, +A2:2008 TH3 P R SL, EN352-3:2002, EN397:2003+A1:2009, EN166:2001 CLASS 1F, BSI Certified Product AS/NZS 1716:2012 BMP # 714303, AS/NZS 1801:1997, BMP # 714306, AS/NZS 1337.1:2010, BMP # 714304 |
Brand and Series | RPB Safety Z-Link+ |
Battery Chemistry | Lithium-Ion |
Battery Run Time | 8 hr to 12 hr |
Application | Aggregate, Brazing, Chemical, Coating, Concerete Cutting, Fabrication, Fettling, Foundry, Grinding, Healthcare, Life Sciences, Metal Cutting, Painting, Pharma, Sanding, Thermospray, Welding |
Includes Headgear | No |
Includes Battery | Yes |
Intrinsically Safe | Yes |
Includes Breathing Tube | No |
Includes Cartridges | Yes |
Series | Z-Link+ |
Item | Z-Link |
Description
Z-Link, Z-Link+, Includes Z-Link Auto Darkening Filter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANNER Size 10 Men's 6 in Work Boot Aluminum Work Boot, Brown (19453-10D)
- MSA SAFETY Calibration Gas Cylinder, 58L (10103262)
- ZORO SELECT Glove Dispenser, PETG, 10-1/2 In.W, 2 Boxes (6GLA5)
- RED KAP Wmns Ltblue Dress 80/20 Poplin S/Sl (DP23LB SS XXL)
- GVS-RPB RPB Safety Nova 2000 Tear-off Lens, Pack of 50 (NV2017)
- GVS-RPB RPB Safety Nova 2000 Cape Cover Band (NV2013)
- GVS-RPB RPB Safety Nova 3 Head Support (07-900)
- GVS-RPB RPB Safety Nova 3 Hinge Lock (NV3-727-2)
- GVS-RPB RPB Safety Silencer Disk (4000-16)
- GVS-RPB RPB Safety L4 Outer Lens, Pack of 10 (09-522)
- 3M Adflo 15009999X12 Prefilter for Powered Air Purifying Respirators, 12PK (50051131925989)
- Gvs-Rpb Masks & Respiratory Protection