Shop All PAPR Accessories
Gvs-Rpb
Welding Lens
Mfr # 16-877
Zoro # G800933024
product price: $43.79
/ea
$43.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5 in
- Height 4 1/2 in
- Includes Fixed Shade welding Lens Frame
- Brand and Series RPB Safety Z-Link+
- For Use With Z-Link+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gvs-Rpb
- MFR # 16-877
- Zoro # G800933024
- UPC # 814768028516
- Country of Origin United States
- Category PAPR Accessories
Dimensions
Width | 5 in |
Height | 4 1/2 in |
Length | 4 1/2 in |
Details
Includes | Fixed Shade welding Lens Frame |
Brand and Series | RPB Safety Z-Link+ |
For Use With | Z-Link+ |
Standards | ISO9001 |
Item | Welding Lens |
Series | Z-Link+ |
Description
Welding Lens, Z-Link+, For Use With Z-Link+, 4 1/2 in Height, 4 1/2 in Length, 5 in Width
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS 11"x17" Pedestal Two-Sided Sign Holder Stand on Square Metal Base (300868)
- HY-KO 3In Reflective Letters, 5PK (A02173)
- PRESCO Presco Standard Flagging Tape (TXPP-373)
- ANSELL Bib Apron, Blue, 54 In. L (56-009)
- GVS-RPB RPB Safety Schrader Coupler 1/4" Female (03-042-CF)
- GVS-RPB Air Supply (NV2027)
- GVS-RPB RPB Safety Hand Strap (NV2042)
- GVS-RPB RPB Safety PX5 Fan Housing (03-810)
- GVS-RPB RPB Safety C40 Top Case (03-521)
- GVS-RPB RPB Safety Z-Link Head Band (16-526)
- 3M SPEEDGLAS Magnification Plate 1.5X, 2x4-1/4In (06-0500-56)
- Gvs-Rpb PAPR Accessories