Shop All Welding Helmets
Gvs-Rpb
Welding Helmet
Mfr # 15-015-21
Zoro # G800920802
product price: $1,724.99
/ea
Free Shipping & Returns
$1,724.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Z4
- Respirator Type Type C
- Standards ISO9001, NIOSH, ANSI S3.19 Z87+, Z87W, CSEI CSA Z94.3-15, CE 2797 EN12941:1998, +A2:2008 TH3 P R SL, EN352-1:2002, EN166:2001 CLASS 1B, EN379:2003+A1:2009, EN175:1997, BSI Certified Product AS/NZS 1716:2012, BMP # 714303, AS/NZS 1337.1:2010, BMP # 714304, AS/NZS 1338.1:2012, BMP # 714305
- Maximum Operating Temperature 140 Degrees F
- Includes Blower No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gvs-Rpb
- MFR # 15-015-21
- Zoro # G800920802
- UPC # 814768027854
- Country of Origin United States
- Category Welding Helmets
Details
Item | Welding Helmet |
Series | Z4 |
Respirator Type | Type C |
Standards | ISO9001, NIOSH, ANSI S3.19 Z87+, Z87W, CSEI CSA Z94.3-15, CE 2797 EN12941:1998, +A2:2008 TH3 P R SL, EN352-1:2002, EN166:2001 CLASS 1B, EN379:2003+A1:2009, EN175:1997, BSI Certified Product AS/NZS 1716:2012, BMP # 714303, AS/NZS 1337.1:2010, BMP # 714304, AS/NZS 1338.1:2012, BMP # 714305 |
Maximum Operating Temperature | 140 Degrees F |
Includes Blower | No |
Intrinsically Safe | Yes |
Includes Breathing Tube | Yes |
Includes Headgear | Yes |
Number of Suspension Points | 4 |
Headgear Type | Loose Fitting |
Includes Battery | No |
Lens Material | Polycarbonate |
Brand and Series | RPB Safety Z4 |
Includes | Z4 Respirator, Includes: 15-721 FR Shoulder Cape, C40 |
Breathing Tube Location | Back-Mount |
Application | Arc Spray/Metalization, Burning, Fabrication, Grinding, Lancing, Plasma/Oxy Acetylene Cutting, Welding |
Minimum Operating Temperature | 14 Degrees F |
Color | Green/Gray/Black |
System Type | PAPR System |
Suspension Adjustment Type | Ratchet |
Description
Welding Helmet, Z4, Includes Z4 Respirator, Includes: 15-721 FR Shoulder Cape, C40, Loose Fitting
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY Solder Lead Free Wire, Silver - 8 oz (OA600975)
- TREGASKISS Slip-On Nozzle 3/4", Heavy Duty, Tapered (401-6-75)
- OPTREL Front Lens Cover, For OPTREL Helmets, PK5 (5000.250)
- BLUE DEMON SS Weld Wire, 0.045"x30lb. Spool (ER316LSI-045-30)
- GVS-RPB Welding Helmet (15-018-11-FR)
- GVS-RPB Blast Helmet (NV3-702-50)
- GVS-RPB Blast Helmet (NV3-702-52)
- GVS-RPB Welding Helmet (15-018-21-FR)
- GVS-RPB Blast Helmet (NV3-705-51)
- GVS-RPB Blast Helmet (NV3-708-50)
- ESAB Front Lens Tweco Helmet (20891010)
- Gvs-Rpb Welding Helmets