Shop All Welding Helmets
Gvs-Rpb
Welding Helmet
Mfr # 13-901
Zoro # G700920896
product price: $820.99
/ea
Free Shipping & Returns
$820.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brand and Series RPB Safety Z3
- Lens Material Polycarbonate
- Intrinsically Safe Yes
- System Type PAPR System
- Suspension Adjustment Type Ratchet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gvs-Rpb
- MFR # 13-901
- Zoro # G700920896
- UPC # 814768028356
- Country of Origin United States
- Category Welding Helmets
Details
Item | Welding Helmet |
Brand and Series | RPB Safety Z3 |
Lens Material | Polycarbonate |
Intrinsically Safe | Yes |
System Type | PAPR System |
Suspension Adjustment Type | Ratchet |
Series | Z3 |
Includes Headgear | Yes |
Includes | Z3 Welding Respirator Includes 04-839 Breathing Tube |
Application | Arc Spray/Metalization, Burning, Fabrication, Grinding, Lancing, Plasma/Oxy Acetylene Cutting, Welding |
Includes Breathing Tube | Yes |
Includes Battery | No |
Standards | ISO9001, NIOSH, ANSI Z89.1 Z87+, Z87W |
Includes Blower | No |
Description
Welding Helmet, Z3, Includes Z3 Welding Respirator Includes 04-839 Breathing Tube
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Tig Torch Kit, 375A, Air-Cooled (301253001)
- AMERICAN TORCH TIP Shield, For Hypertherm(R) PMAX65/85 (220818ATTC)
- AMERICAN TORCH TIP Nozzle Adjustable 1/2" Short Stop, Pk2 (22-50-SS)
- JACKSON SAFETY Leather Welding Helmet, 2x4.25 Lift Frnt Special Helmet, BRN (26035)
- GVS-RPB Blast Helmet (NV3-708-50)
- GVS-RPB Welding Helmet (15-018-21-FR)
- GVS-RPB Blast Helmet (NV3-702-52)
- GVS-RPB Blast Helmet (NV3-702-50)
- GVS-RPB Welding Helmet (15-015-21)
- GVS-RPB Welding Helmet (13-102)
- LINCOLN ELECTRIC Welding Cap, Beanie, Black, XL (KH823XL)
- Gvs-Rpb Welding Helmets