Shop All Welding Helmets
Gvs-Rpb
Welding Helmet
Mfr # 13-102
Zoro # G600920897
product price: $1,426.99
/ea
Free Shipping & Returns
$1,426.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Blower No
- Maximum Operating Temperature 140 Degrees F
- Application Arc Spray/Metalization, Burning, Fabrication, Grinding, Lancing, Plasma/Oxy Acetylene Cutting, Welding
- System Type PAPR System
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gvs-Rpb
- MFR # 13-102
- Zoro # G600920897
- UPC # 814768023962
- Country of Origin United States
- Category Welding Helmets
Details
Item | Welding Helmet |
Includes Blower | No |
Maximum Operating Temperature | 140 Degrees F |
Application | Arc Spray/Metalization, Burning, Fabrication, Grinding, Lancing, Plasma/Oxy Acetylene Cutting, Welding |
System Type | PAPR System |
Lens Material | Polycarbonate |
Brand and Series | RPB Safety Z3 |
Respirator Type | Type C |
Includes Battery | No |
Includes Breathing Tube | Yes |
Standards | ISO9001, NIOSH, ANSI Z89.1 Z87+, Z87W |
Breathing Tube Location | Back-Mount |
Headgear Type | Loose Fitting |
Intrinsically Safe | Yes |
Includes Headgear | Yes |
Includes | RPB Z3 Welder - Flow Control, Head Harness |
Suspension Adjustment Type | Ratchet |
Series | Z3 |
Color | Green/Gray/Black |
Number of Suspension Points | 2 |
Minimum Operating Temperature | 14 Degrees F |
Description
Welding Helmet, Z3, Includes RPB Z3 Welder - Flow Control, Head Harness, Loose Fitting
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC Nozzle, Thread On, .625 Id, 1/8R (KP2743-1-62RA)
- QUICKCABLE Solder Pellets, Bag, PK5 (5536)
- HOBART WELDING PRODUCTS 14-1/2" Stick Electrode 3/32" Dia., AWS E6013, 5 lb. (S113832-G45)
- WELLER Dsx 80 Desoldering Iron (T0051319099N)
- GVS-RPB Welding Helmet (15-018-21-FR)
- GVS-RPB Blast Helmet (NV3-708-50)
- GVS-RPB Welding Helmet (15-018-11-FR)
- GVS-RPB Welding Helmet (15-015-21)
- GVS-RPB Blast Helmet (NV3-702-52)
- GVS-RPB Blast Helmet (NV3-705-51)
- WOKIN Flip Up Welding Goggle (589000)
- Gvs-Rpb Welding Helmets