Shop All Welding Helmets
Gvs-Rpb
Welding Helmet
Mfr # 13-101
Zoro # G200920921
product price: $1,398.99
/ea
Free Shipping & Returns
$1,398.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Headgear Yes
- Minimum Operating Temperature 14 Degrees F
- Maximum Operating Temperature 140 Degrees F
- Number of Suspension Points 2
- Color Green/Gray/Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gvs-Rpb
- MFR # 13-101
- Zoro # G200920921
- UPC # 814768023955
- Country of Origin United States
- Category Welding Helmets
Details
Item | Welding Helmet |
Includes Headgear | Yes |
Minimum Operating Temperature | 14 Degrees F |
Maximum Operating Temperature | 140 Degrees F |
Number of Suspension Points | 2 |
Color | Green/Gray/Black |
Respirator Type | Type C |
Lens Material | Polycarbonate |
Includes | RPB Z3 Welder - Constant Flow, Head Harness |
Includes Blower | No |
Includes Breathing Tube | Yes |
Breathing Tube Location | Back-Mount |
Series | Z3 |
Standards | ISO9001, NIOSH, ANSI Z89.1 Z87+, Z87W |
Includes Battery | No |
Suspension Adjustment Type | Ratchet |
System Type | PAPR System |
Headgear Type | Loose Fitting |
Brand and Series | RPB Safety Z3 |
Intrinsically Safe | Yes |
Application | Arc Spray/Metalization, Burning, Fabrication, Grinding, Lancing, Plasma/Oxy Acetylene Cutting, Welding |
Description
Welding Helmet, Z3, Includes RPB Z3 Welder - Constant Flow, Head Harness, Loose Fitting
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XTRWELD Victor Style Cutt Tip 3-101 SRS 1 PC for Acetylene Size 0 (CTIP3-101-0)
- SIEVERT Neck Tube Support, V-Style (7172-40)
- WESTWARD Welding Wire, 0.030"dia., E71T11 (E71T11-030-10)
- XTRWELD Harris Style Cutt Tip 6290 SRS 1 PC for Acetylene Size 5 (CTIP6290-5)
- GVS-RPB Welding Helmet (15-018-11-FR)
- GVS-RPB Welding Helmet (15-015-21)
- GVS-RPB Blast Helmet (NV3-708-50)
- GVS-RPB Blast Helmet (NV3-702-50)
- GVS-RPB Blast Helmet (NV3-702-52)
- GVS-RPB Welding Helmet (13-102)
- TINKERTOOLS EZ Air Welding Helmet Headtop (TI964694)
- Gvs-Rpb Welding Helmets