Shop All Pipe & Tubing Cutters
Gvs-Rpb
Weld Lens
Mfr # 16-672
Zoro # G500932785
product price: $29.79
/ea
$29.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Z-Link Weld Lens Retainer
- Standards ISO9001, NIOSH, ANSI S3.19, Z89.1, Z87+, CSEI CSA Z94.3-15, CE 2797 EN14594:2005 3B, EN12941:1998, +A2:2008 TH3 P R SL, EN352-3:2002, EN397:2003+A1:2009, EN166:2001 CLASS 1F, BSI Certified Product AS/NZS 1716:2012 BMP # 714303, AS/NZS 1801:1997, BMP # 714306, AS/NZS 1337.1:2010, BMP # 714304
- Color Green
- Length 6 1/2 in
- Series Z-Link
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gvs-Rpb
- MFR # 16-672
- Zoro # G500932785
- UPC # 814768026345
- Country of Origin United States
- Category Pipe & Tubing Cutters
Dimensions
Length | 6 1/2 in |
Width | 7 in |
Height | 1 1/2 in |
Details
Includes | Z-Link Weld Lens Retainer |
Standards | ISO9001, NIOSH, ANSI S3.19, Z89.1, Z87+, CSEI CSA Z94.3-15, CE 2797 EN14594:2005 3B, EN12941:1998, +A2:2008 TH3 P R SL, EN352-3:2002, EN397:2003+A1:2009, EN166:2001 CLASS 1F, BSI Certified Product AS/NZS 1716:2012 BMP # 714303, AS/NZS 1801:1997, BMP # 714306, AS/NZS 1337.1:2010, BMP # 714304 |
Color | Green |
Series | Z-Link |
Brand and Series | RPB Safety Z-Link |
Item | Weld Lens |
For Use With | Z-Link |
Accessory Type | Weld Lens |
Description
Weld Lens, Z-Link, For Use With Z-Link, 1 1/2 in Height, 6 1/2 in Length, 7 in Width
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Frameless Shower Door Bottom Seal, 3/8 in. x 36 in., Vinyl, Clear (M 6258)
- DANCO Faucet Stem 3Z-14H/C Sterling (18603B)
- ZORO SELECT Tee, Polypropylene, 2", Schedule 80, 300 psi Max Pressure (TEE200)
- SHAW PLUGS Expansion Plug, Snap-Tite, 3/8 In (51001)
- RIDGID Hinged Pipe Cutters, RIDGID 83165 (83165)
- B & K Dial Silver Brass Copper Tube Cutter (4350)
- YELLOW JACKET Tubing Cutter, 1" to 1-5/8" Cut Cap. (60102)
- ORBIT Cuttng Tool Pipe 1/2 - 1In (26085)
- KNIPEX Pipe Cutters, BiX Pipe Cutter Spare, PK8 (90 22 10 E01)
- JONES STEPHENS PVC Pipe Cutter, Professional, 1-1/4" (P70018)
- RIDGID Hinged Pipe Cutter, Model 424-S (424-S)
- Gvs-Rpb Pipe & Tubing Cutters