Shop All PAPR Accessories
Gvs-Rpb
Visor
Mfr # 16-675-IR5
Zoro # G500932976
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes IR5 Visor c/w Cover Clip and Retainer Assembly
- Standards ISO9001
- Width 4 in
- Color Green/Black
- Brand and Series RPB Safety Radiant Heat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gvs-Rpb
- MFR # 16-675-IR5
- Zoro # G500932976
- UPC # 814768029483
- Country of Origin United States
- Category PAPR Accessories
Dimensions
Width | 4 in |
Length | 6 in |
Height | 10 in |
Details
Item | Visor |
Includes | IR5 Visor c/w Cover Clip and Retainer Assembly |
Standards | ISO9001 |
Color | Green/Black |
Brand and Series | RPB Safety Radiant Heat |
Series | Radiant Heat |
For Use With | Radiant Heat |
Description
Visor, Radiant Heat, For Use With Radiant Heat, 10 in Height, 6 in Length, 4 in Width
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Retractable Lanyard, 4 ft., 8 lb. Weight Capacity, Black (3011)
- SIGNMISSION OSHA Danger, Diesel Fuel No Smoking No Open Flames, 7in X 5in Decal, 5" W, 7" L, Portrait (OS-DS-D-57-V-2364)
- IRONWEAR Full-Body Harness w/ 3 Steel D-Rings & Polyester Webbing (2100)
- CONDOR Back Support, Premium, S (3RVC4)
- GVS-RPB RPB Safety Nova 2000 Side Wings, Medium (NV2010)
- GVS-RPB RPB Safety Radex 6 Outlet Upgrade Kit (04-960)
- GVS-RPB RPB Safety Nova 3 Head Liner Foam Padding (NV3-735)
- GVS-RPB Air Tube (4000-40)
- GVS-RPB RPB Safety Z4 Face Shield (15-811)
- GVS-RPB RPB Safety Nova 3 Inner Gasket, Pack of 10 (NV3-722)
- 3M 3M M-407 Versaflo Respiratory Helmet Assembly, (51131173231)
- Gvs-Rpb Masks & Respiratory Protection