Shop All Marking and Warning Tapes
Gvs-Rpb
Tube to fit T150
Mfr # 03-031
Zoro # G400932830
product price: $92.89
/ea
Free Shipping & Returns
$92.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ISO9001, NIOSH, ANSI Z87+
- Width 7 in
- Series Breathing Tube
- System Type SAR System
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gvs-Rpb
- MFR # 03-031
- Zoro # G400932830
- UPC # 814768020497
- Country of Origin United States
- Category Marking and Warning Tapes
Dimensions
Width | 7 in |
Length | 10 1/2 in |
Height | 5 1/2 in |
Details
Standards | ISO9001, NIOSH, ANSI Z87+ |
Item | Tube to fit T150 |
Series | Breathing Tube |
System Type | SAR System |
Material | Plastic |
For Use With | Breathing Tube |
Brand and Series | RPB Safety Breathing Tube |
Color | Black |
Includes | Supplied Air Breathing Tube for T150 & Z3 |
Accessory Type | Tube to fit T150 |
Description
Tube to fit T150, Breathing Tube, For Use With Breathing Tube, 5 1/2 in Height, 10 1/2 in Length, 7 in Width, Plastic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANGER BY HONEYWELL Overboot, Men, 12, 5-Buckle, Blk, Rubber, PR (T369/12)
- PIP Cut-Resistant Gloves, XL, 10" L, PR, PK12 (16-377/XL)
- ACCUFORM Energy Source ID Tag, 1-1/2" H, Plastic (TDJ402VPE)
- NEESE Outerwear Economy Series 48" Rain Coat-Black-5X (10165-31-2-BLK-5X)
- SUPERIOR MARK Floor Marking Kit, Fire Extinguisher Kit , Vinyl (IN-40-941-V)
- REFLEXITE REFLEXITE Red/White DOT Reflective Tape, 2"W x 150'L (3KLH5)
- 5S SUPPLIES VinylStripe 5S X's Square Blue, 25PK (VSX-SQUARE-BLUE)
- 5S SUPPLIES VinylStripe 5S T's Square Red, 25PK (VST-SQUARE-RED)
- BRADY Floor Tape, Black/Orange, 2 inx100 ft, Roll (170081)
- SUPERIOR MARK Floor Marking Message Tape, 4in x 100Ft , AUTHORIZED PERSONNEL ONLY (IN-40-965)
- INCOM Hazard Marking Tape, Yl/Blk, 3"x108ft (LWT320)
- Gvs-Rpb Marking and Warning Tapes