Shop All PAPR Accessories
Gvs-Rpb
Tinted Inner Lens
Mfr # NV2018-T
Zoro # G700933100
product price: $35.75
/ea
Sold in multiples of 10 for $357.50
$357.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 1 in
- Length 10 1/2 in
- Includes Nova 2000 Tinted Inner Lens (pk 10)
- Brand and Series RPB Safety Nova 2000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gvs-Rpb
- MFR # NV2018-T
- Zoro # G700933100
- UPC # 814768025058
- Country of Origin Malaysia
- Category PAPR Accessories
Dimensions
Width | 1 in |
Length | 10 1/2 in |
Height | 5 in |
Details
Item | Tinted Inner Lens |
Color | Black |
Includes | Nova 2000 Tinted Inner Lens (pk 10) |
Brand and Series | RPB Safety Nova 2000 |
For Use With | Nova 2000 |
Series | Nova 2000 |
Material | Polycarbonate |
Standards | NIOSH, ANSI Z89.1 Z87+, ISO9001, CE2797 EN14594: 2005 3B, AS/NZS 1716:2012, BMP # 714303 |
Description
Tinted Inner Lens, Nova 2000, For Use With Nova 2000, 5 in Height, 10 1/2 in Length, 1 in Width, Polycarbonate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Case, 24-1/4 InLx19-7/16 Wx8-11/16 In, Or (1600-001-150)
- 5.11 Womens Stryke Pants, Size 18, Black (64418)
- NMC Fuel Oil 3 Dot Placard Sign, Material: Pressure Sensitive Removable Vinyl .0045 (DL100PR)
- BRADY Label Tape Cartridge, White, Labels/Roll: Continuous (B30C-4000-424)
- GVS-RPB RPB Safety Z Link ADF Impact Lens, Pack of 10 (16-872)
- GVS-RPB Face Seal (16-711)
- GVS-RPB RPB Safety Nova 3 Inner Lens Frame (NV3-723)
- GVS-RPB Outer Lens Lens, PK50 (NV2031)
- GVS-RPB RPB Safety Radex 6 Outlet Upgrade RZ (04-960-RZ)
- GVS-RPB RPB Safety Nova 3 Nylon Cape (NV3-750)
- GVS-RPB RPB Safety Z4 Face Shield (15-811)
- Gvs-Rpb PAPR Accessories