Shop All PAPR Accessories
Gvs-Rpb
Tear Off Lens
Mfr # 16-811
Zoro # G800933055
product price: $51.19
/ea
$51.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brand and Series RPB Safety Z-Link
- Includes Headgear No
- Application Aggregate, Brazing, Chemical, Coating, Concerete Cutting, Fabrication, Fettling, Foundry, Grinding, Healthcare, Life Sciences, Metal Cutting, Painting, Pharma, Sanding, Thermospray, Welding
- Includes Battery No
- Series Z-Link
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gvs-Rpb
- MFR # 16-811
- Zoro # G800933055
- UPC # 814768026871
- Country of Origin Malaysia
- Category PAPR Accessories
Details
Item | Tear Off Lens |
Brand and Series | RPB Safety Z-Link |
Includes Headgear | No |
Application | Aggregate, Brazing, Chemical, Coating, Concerete Cutting, Fabrication, Fettling, Foundry, Grinding, Healthcare, Life Sciences, Metal Cutting, Painting, Pharma, Sanding, Thermospray, Welding |
Includes Battery | No |
Series | Z-Link |
Intrinsically Safe | Yes |
Lens Material | Polycarbonate |
Color | White |
Standards | ISO9001, NIOSH, ANSI S3.19, Z89.1, Z87+, CSEI CSA Z94.3-15, CE 2797 EN14594:2005 3B, EN12941:1998, +A2:2008 TH3 P R SL, EN352-3:2002, EN397:2003+A1:2009, EN166:2001 CLASS 1F, BSI Certified Product AS/NZS 1716:2012 BMP # 714303, AS/NZS 1801:1997, BMP # 714306, AS/NZS 1337.1:2010, BMP # 714304 |
Includes Breathing Tube | No |
Includes | Z-Link Tear off lenses (pk 50) |
Includes Blower | No |
Description
Tear Off Lens, Z-Link, Includes Z-Link Tear off lenses (pk 50)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 12 hr Battery Life, Black (VTS-KG230-CPO)
- CARHARTT Pants, Blue, Cotton, 36 x 34 In. (FRB100-DNM 36 34)
- MOLDEX Particulate Mask, N95, M/L, PK10 (M4600)
- ATTWOOD MARINE Attwood Portable Low Profile Fuel Tank - 12 Gallon w/Gauge (8812LLPG2)
- GVS-RPB Weld Visor (16-670)
- GVS-RPB RPB Safety GX4 Wall Bracket (08-231)
- GVS-RPB RPB Safety Protective lens for 16-872-AL, Pack of 10 (16-874)
- GVS-RPB Gas Cartridge, PX5 Combination HEPA OV/A (03-893)
- GVS-RPB RPB Safety ZLink Head Harness Assembly (16-531)
- GVS-RPB RPB Safety PX5 Breathing Tube (04-831)
- 3M SPEEDGLAS Outside Protec Plate, 4x6In, Clr, PK10 (06-0200-52)
- Gvs-Rpb PAPR Accessories