Shop All PAPR Accessories
Gvs-Rpb
Talk Kit
Mfr # 09-903
Zoro # G300933074
product price: $316.99
/ea
Free Shipping & Returns
$316.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Blower No
- Includes Headgear No
- Brand and Series RPB Safety Nova Talk
- Includes Battery No
- Includes Breathing Tube No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gvs-Rpb
- MFR # 09-903
- Zoro # G300933074
- UPC # 814768023351
- Country of Origin United States
- Category PAPR Accessories
Details
Item | Talk Kit |
Includes Blower | No |
Includes Headgear | No |
Brand and Series | RPB Safety Nova Talk |
Includes Battery | No |
Includes Breathing Tube | No |
Standards | ISO9001, NIOSH, ANSI Z89.1 Z87+, CE 2797 EN14594: 2005 3B, EN12941: 1998, +A2:2008 TH3 P R SL, EN 397:2003+A1:2009, EN166:2001 CLASS 1b, BSI Certified Product AS/NZS 1716:2012, BMP # 714303, AS/NZS 1801: 1997, BMP # 714306, AS/NZS 1337.1:2010, BMP # 714304 |
Application | Abrasive Blasting, Fettling, Grinding, Thermospray |
Color | Black |
Intrinsically Safe | Yes |
Includes | Nova 3 Talk - Upgrade Kit |
Series | Nova Talk |
Description
Talk Kit, Nova Talk, Includes Nova 3 Talk - Upgrade Kit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Electrical Marker, 208 Volts, Pk25 (JL2039O)
- NMC Diesel Fuel Sign, M47P (M47P)
- BRADY Ribbon, 3-17/64" W, 984 ft. L, Black (IP-R6202)
- ANSELL Hyflex Electrical Glove Protector, Gray, Size 10, PR (96-003)
- GVS-RPB RPB Safety Z4 Safety Lens, Pack of 10 (15-878)
- GVS-RPB Gas Cartridge, PX5 Combination HEPA OV/A (03-893)
- GVS-RPB Air Tube (4000-01)
- GVS-RPB RPB Safety Nova 3 Side Padding, Size A-10 (NV3-732-A10)
- GVS-RPB RPB Safety Nova 3 Hinge Lock (NV3-727-2)
- GVS-RPB RPB Safety GX4 19.5-23% Oxygen Sensor (08-420-04)
- ALLEGRO INDUSTRIES Hood Assembly, Tyvek(R) (9910)
- Gvs-Rpb Masks & Respiratory Protection