Shop All PAPR
Gvs-Rpb
T200
Mfr # 17-210-22
Zoro # G100933076
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Headgear Yes
- Includes Blower No
- Intrinsically Safe Yes
- Maximum Operating Temperature 140 Degrees F
- Color Black/White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Includes Headgear | Yes |
Includes Blower | No |
Intrinsically Safe | Yes |
Maximum Operating Temperature | 140 Degrees F |
Color | Black/White |
System Type | PAPR System |
Series | T200 |
Lens Material | PETG |
Number of Suspension Points | 4 |
Includes Battery | No |
Suspension Adjustment Type | Ratchet |
Respirator Type | Type C |
Headgear Type | Loose Fitting |
Minimum Operating Temperature | 14 Degrees F |
Includes | T200 Respirator with Face Seal Hood, Air Duct/Bump Cap Assembly |
Application | Healthcare, Life Sciences, Pharma |
Includes Breathing Tube | Yes |
Standards | ISO9001, NIOSH, ANSI S3.19, Z87 |
Brand and Series | RPB Safety T200 |
Suspension | 4 pt Ratchet |
Breathing Tube Location | Back-Mount |
Item | T200 |
Description
T200, T200, Includes T200 Respirator with Face Seal Hood, Air Duct/Bump Cap Assembly, Loose Fitting
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Hot Pink (N10200000)
- FALLTECH Full Body Harness, L, Polyester (8021L)
- HEXARMOR Cut Resistant Impact Gloves, A6 Cut Level, Uncoated, XL, 1 PR (4070-XL (10))
- 212 PERFORMANCE NTG-05, Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, M, 100 PK, Black (NTG-05-009)
- GVS-RPB Z-Link Helmet (16-078-11-FR)
- GVS-RPB T-Link hood (17-015-12)
- GVS-RPB Hood Air (17-208-12)
- GVS-RPB T200 Respirator (17-200-12)
- GVS-RPB Z-Link Respirator (16-010-24)
- GVS-RPB Z-Link Helmet (16-018-21-FR)
- GVS-RPB Z-Link Helmet (16-015-23)
- Gvs-Rpb PAPR