Shop All PAPR
Gvs-Rpb
T-Link hood
Mfr # 17-015-12
Zoro # G100920915
product price: $719.99
/ea
Free Shipping & Returns
$719.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Blower No
- Includes Breathing Tube Yes
- Headgear Type Loose Fitting
- Suspension 4 pt Ratchet
- System Type PAPR System
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Includes Blower | No |
Includes Breathing Tube | Yes |
Headgear Type | Loose Fitting |
Suspension | 4 pt Ratchet |
System Type | PAPR System |
Suspension Adjustment Type | Ratchet |
Brand and Series | RPB Safety T-Link |
Color | Green/Gray/White |
Standards | ISO9001, NIOSH, ANSI S3.19, Z89.1 Z87, CE 2797 EN14594: 2005 3B, EN12941:1998, +A2:2008, TH3 P R SL, EN352-3:2002, EN397:2003 +A1:2009, EN166:2001 CLASS 1F, BSI Certified Product AS/NZS 1716:2012, BMP # 714303, AS/NZS 1801:1997, BMP # 714306, AS/NZS 1337.1:2010, BMP # 714304 |
Lens Material | PETG |
Number of Suspension Points | 4 |
Includes | RPB T-Link Respirator, includes: 17-712 Tychem QC Hood, Hard Hat Assembly, 04-830 Breathing Tube, 03-501 C40 Climate Control Device |
Minimum Operating Temperature | 14 Degrees F |
Respirator Type | Type C |
Item | T-Link hood |
Breathing Tube Location | Back-Mount |
Series | T-Link |
Includes Battery | No |
Intrinsically Safe | Yes |
Application | Aggregate, Chemical, Chemical Stripping, Coating, Concrete Cutting, Healthcare, Life Sciences, Materials Handling, Painting, Pesticide, Pharma, Pharmaceutical Manufacturing, Sanding, Waste Management |
Maximum Operating Temperature | 140 Degrees F |
Includes Headgear | Yes |
Description
T-Link hood, T-Link, Includes RPB T-Link Respirator, includes: 17-712 Tychem QC Hood, Hard Hat Assembly, 04-830 Breathing Tube, 03-501 C40 Climate Control Device, Loose Fitting
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALLTECH Fall Protection Harness, Vest Style, Universal (8087)
- NMC Danger Do Not Close Valve Ez Hang Tag, Pk25 (RPTH2)
- QUEUEWAY Barrier Post with Belt, Metal, 7-1/2 ft. L (QWAYPOST-3S-R5)
- DECIBULLZ Custom Molded Earplugs Hi Vis Green, 31 NRR, Simple DIY Process, Remoldable If Needed (PLG1-GRN)
- GVS-RPB Papr (03-801)
- GVS-RPB Z-Link Helmet (16-015-23)
- GVS-RPB Z-Link Helmet (16-078-11-FR)
- GVS-RPB Z-Link Helmet (16-018-12)
- GVS-RPB T-Link hood (17-115-12)
- GVS-RPB Z-Link Helmet (16-075-21)
- 3M Versaflo PAPR System Kit, 6 Point Textile Strap (TR-600-HIK)
- Gvs-Rpb Masks & Respiratory Protection